Shop All Shelf Brackets
Zoro Select
Shelf/Rod Bracket, Steel, 12-51/64 in. L
Mfr # 33TZ38
Zoro # G9467281
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Load Capacity (Lb.) 500
- Color Sliver
- Length (In.) 12-51/64 in
- Width (In.) 7 13/16 in
Product Information
- Brand Zoro Select
- MFR # 33TZ38
- Zoro # G9467281
- UPC # 190735466285
- Country of Origin China
- Category Shelf Brackets
Dimensions
Size (In.) | 12-51/64 x 7-13/16 in |
Length (In.) | 12-51/64 in |
Width (In.) | 7 13/16 in |
Height (In.) | 1 9/64 in |
Max. Rod Dia. (In.) | 1 1/8 in |
Details
Material | Steel |
Load Capacity (Lb.) | 500 |
Color | Sliver |
Item | Shelf and Rod Bracket |
Hardware | Not included |
Type | Heavy Duty |
Number of Holes | 6 |
Thickness (In.) | 9/64 in |
Finish | Chrome |
Description
Shelf and Rod Bracket, Type Heavy Duty, Material Steel, Load Capacity (Lb.) 500, Color Sliver, Chrome Finish, Size (In.) 12-51/64 x 7-13/16 in, Length (In.) 12-51/64 in, Width (In.) 7 13/16 in, Height (In.) 1 9/64 in, Max. Rod Dia. (In.) 1 1/8 in, Hardware Not Included, Number of Holes 6, Thickness (In.) 9/64 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Mobile Cantilever Rack, 30x60", 4000 lb. (CBR-3060-8PHBK)
- POLAR PLUS Insulated Pallet Blanket, 450g Insulation, (DON-472-8HD)
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 15 gal, Unlined, Blue (POLY15THBL-DH)
- QUANTUM STORAGE SYSTEMS Divider Box, Gray, Not Specified, 16-1/2 in L, 10-7/8 in W, 3-1/2 in H (DG92035GY)
- ZORO SELECT Pole Socket, Zinc, 2-45/64 in. L, 2 Sockets (33TZ37)
- ZORO SELECT Shelf Bracket, Steel, 9 in. L (33TZ35)
- ZORO SELECT Shelf Bracket, Steel, White, 11-3/4 in. L (33TZ34)
- ZORO SELECT Shelving Bracket, Steel (1WDT4)
- ZORO SELECT Shelving Bracket, Galvanized Steel (1WDP6)
- ZORO SELECT Shelf Support, Plastic, 50 lb. Load Cap. (45-99)
- SURTEK White Steel Shelf Bracket 8X10 (137793)
- Zoro Select Shelf Brackets