Shop All Shelving & Rack Accessories
Zoro Select
Shelf Side/Back Ledge 24", Chrome, 2PK
Mfr # 5GRN1
Zoro # G1801563
original price:
$7.98
9% off
new price: $7.19
/pk 2, $3.60/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
- Overall Depth 24 in
- Overall Height 6 in
- Standards NSF
Product Information
- Brand Zoro Select
- MFR # 5GRN1
- Zoro # G1801563
- UPC # 190735526057
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 24 in |
Overall Height | 6 in |
Overall Width | 1 3/8 in |
Height | 6" |
Width | 24" |
For Shelf Depth | 24 in |
For Shelf Width | 24 in |
Details
Item | Ledge |
Color | Silver |
Material | Steel |
Standards | NSF |
For Use With | 24 in Steel Shelves |
Includes | (1) Spring Clip Tabs |
Finish | Chrome |
Description
Ledge, Color Silver, Chrome Finish, Material Steel, For Shelf Depth 24 in, For Shelf Width 24 in, Includes (1) Spring Clip Tabs, Overall Depth 24 in, Overall Height 6 in, Overall Width 1 3/8 in, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7214LGY)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Gray/Red (1275-101RD)
- NEXEL Medium Duty Wire Shelving Unit, Black Epoxy, 48W x 24D x 74H (244874BK)
- SANDUSKY LEE Wood Cubbie Cabinet, 18 in D x 66 in H x 46 in W, 4 Shelves, Black (IC00461866-09)
- ZORO SELECT Single Stack-able Basket, 9"H x 36"L x 14"D, Steel (45VX57)
- ZORO SELECT Stacking Basket 9"H x 48"W, Steel (45VY20)
- ZORO SELECT Shelf Liner 60"x24", Clear, 4PK (5GRG2)
- ZORO SELECT Shelf Split Sleeve, 1"W, 8 Sleeves (5GRT8)
- ZORO SELECT Shelf Liner 24"x24", White, 4PK (5GRE5)
- ZORO SELECT Shelf Liner 60"x24", Black, 4PK (5GRK0)
- HALLOWELL Vertical Shelf Divider, 20 ga., Gray, PK12 (5240-2412-12HG)
- Zoro Select Shelving & Rack Accessories