Shop All Workbench Tops
Zoro Select
Shelf Riser, 72 W x 10 D x 12 in. H, Gray
Mfr # 5W673
Zoro # G2514127
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 72 in
- Material 16 ga Steel
- Height 12 in
- Load Capacity 150 lb
- Depth 10 in
Product Information
- Brand Zoro Select
- MFR # 5W673
- Zoro # G2514127
- UPC # 190735534281
- Country of Origin China
- Category Workbench Tops
Dimensions
Width | 72 in |
Height | 12 in |
Depth | 10 in |
Overall Width | 72 in |
Overall Depth | 10 in |
Overall Fixed Height | 12 in |
Details
Item | Shelf Riser |
Material | 16 ga Steel |
Load Capacity | 150 lb |
Finish | Powder Coated |
Includes | Hardware |
For Use With | 72 in Workbench Top |
Assembly | Unassembled |
Color | Gray |
Green Environmental Attribute | Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Shop By | Closeouts |
Frame Material Finish | Powder Coated |
Number of Shelves | 1 |
Includes Mounting Hardware | Yes |
Overall Load Capacity | 150 lb |
Frame Material | Steel |
Description
Shelf Riser, Color Gray, Frame Material Steel, Frame Material Finish Powder Coated, Includes Mounting Hardware Yes, Number of Shelves 1, Overall Depth 10 in, Overall Fixed Height 12 in, Overall Load Capacity 150 lb, Overall Width 72 in, Assembly Unassembled, For Use With 72 in Workbench Top
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERILITE Storage Tote, Clear/White, Polypropylene, 34 7/8 in L, 16 5/8 in W, 6 1/8 in H (19608006)
- AKRO-MILS Plastic Divider, Black, 15 21/64 in L, Not Applicable W, 3 1/2 in H, 6 PK (42164)
- MOLDED FIBERGLASS Stack & Nest Container, Gray, Fiberglass Reinforced Composite, 20 1/2 in L, 12 7/8 in W, 8 in H (780408)
- 80/20 Hinge, 15 Series, Width 2-5/16 In. (2106)
- ZORO SELECT Workbench Top, Butcher Block, 60x30, Radius (4KYY6)
- ZORO SELECT Workbench Top, Steel, 72x36 in., Straight (800XG4)
- ZORO SELECT Shelf Riser, 60 W x 10 D x 12 in. H, Gray (5W672)
- ZORO SELECT Workbench Top, Butcher Block, 120x30 in. (800XF2)
- ZORO SELECT Workbench Top, Butcher Block, 72x30 in. (4TW45)
- ZORO SELECT 72x30 in. Engineered Wood Workbench Top (4TW88)
- ZORO SELECT Workbench Top, Butcher Block, 60x30 in. (4TW44)
- Zoro Select Workbench Components