Shop All General Purpose Metal Shelving
Zoro Select
Shelf Push Handle 18", Chrome
Mfr # 5GRR2
Zoro # G1748047
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
- Overall Depth 18 in
- Finish Chrome
- Overall Height 2 3/4 in
Product Information
- Brand Zoro Select
- MFR # 5GRR2
- Zoro # G1748047
- UPC # 190735526224
- Country of Origin China
- Category General Purpose Metal Shelving
Dimensions
Overall Depth | 18 in |
Overall Height | 2 3/4 in |
Overall Width | 6 in |
Height | 1" |
Depth | 6" |
Width | 18" |
For Shelf Width | 18 in |
Details
Item | Shelf Push Handle |
Color | Silver |
Material | Steel |
Finish | Chrome |
Standards | NSF |
For Use With | 18 in Steel Shelves |
Compatible Product Type | 18 in Shelves |
Description
Shelf Push Handle, Overall Depth 18 in, Overall Height 2 3/4 in, Overall Width 6 in, Steel, Silver, Chrome, 18 in Shelves Compatible Product Type
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIDMAR Drawer Divider, Pk25 (D4004/25P)
- EKENA MILLWORK Embrey Steel Bracket, Powder Coated Black 2"W x 8"D x 4 1/4"H (BKTM02X08X04EBPBL)
- PRO-LINE Hand Crank Ergonomic Work Benches, Laminate, 72" W, 30" to 42" Height, 330 lb., Cantilever (BIB17)
- LITTLE GIANT Mobile Workstation, 1200 lb, 59-1/4" H (MW-2436-5TL-PB)
- ZORO SELECT Additional Shelf, Steel, 22 ga., Gray, PK3 (UC5220-3)
- ZORO SELECT Mobile Metal Shelving Unit, 24"D x 36"W x 67"H, 6 Shelves, Steel (36G524)
- ZORO SELECT Shelf S Hook, 1-5/16", Zinc, 8PK (5GRP8)
- ZORO SELECT Shelf S Hook, 1-5/16", Chrome, 8PPK (5GRP9)
- ZORO SELECT Cantilever Shelf, W 48 In, D 12 In, SS (4UEN7)
- ZORO SELECT Additional Shelf, Steel, 20 ga., Gray, PK3 (UC5020-3)
- HALLOWELL Metal Shelving Unit, 18"D x 36"W x 87"H, 6 Shelves, Steel (F7521-18HG)
- Zoro Select General Purpose Metal Shelving