Shop All Wire Shelf Posts
Zoro Select
Shelf Post 63"H, Chrome, 2PK
Mfr # 5GTD2
Zoro # G0593616
original price:
$25.39
6% off
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Includes Leveling Feet Yes
- Wire Shelf Adjustment Type Split Sleeve
- Color Silver
- Shelf Adjustment Type Split Sleeve
Product Information
- Brand Zoro Select
- MFR # 5GTD2
- Zoro # G0593616
- UPC # 190735526873
- Country of Origin China
- Category Wire Shelf Posts
Dimensions
Overall Height | 63 in |
Post Height | 63 in |
Overall Width | 1 in |
Height | 63" |
Post Width | 1 in |
Details
Item | Wire Shelf Post |
Finish | Chrome |
Includes Leveling Feet | Yes |
Wire Shelf Adjustment Type | Split Sleeve |
Color | Silver |
Shelf Adjustment Type | Split Sleeve |
Material | Steel |
Wire Shelving Finish | Chrome Plated |
Leveling Feet Included | Yes |
Wire Shelving Material | Steel |
Standards | NSF |
For Use With | 1ZTJ3, 1ZTJ4, 1ZTJ5, 2HGJ3, 2HGJ4, 2HGJ5 |
Includes | Joint Fitting, Adapter, Leveling Screw and End Caps |
Recommended Environments | Dry |
Shelf Adjustment Increments | 1 in |
Mobility | Mobile |
Description
Wire Shelf Post, Color Silver, Finish Chrome, Includes Joint Fitting, Adapter, Leveling Screw and End Caps, Material Steel, Overall Height 63 in, Overall Width 1 in, Shelf Adjustment Increments 1 in, Shelf Adjustment Type Split Sleeve, Dry Recommended Environments, Mobility Mobile, Includes Leveling Feet Yes, Standards NSF, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRONG HOLD 12 ga. Steel Storage Cabinet, Stationary (56-LD-244-5S-RAL7024)
- KRUEGER Therma Level Gauge, Tank Depth 95", 2"NPT (H-2-95)
- UNGER INDUSTRIAL Hang Up Stor Bracket (964770)
- HOMECARE PRODUCTS 24-Drawer Plastic Storage Cabinet (HO122248)
- ZORO SELECT Shelf Post 74", Chrome, 2PK (5GTD9)
- ZORO SELECT Shelf Post, 54"H x 1"W, Steel (45VY06)
- ZORO SELECT Shelf Post 85", Chrome, 2PK (5GTE6)
- ZORO SELECT Shelf Post 86"x1"W, Steel (45VX77)
- QUANTUM STORAGE SYSTEMS Wire Shelving Post, 74"H Post, Proform, Green Epoxy (P74P)
- GLOBAL INDUSTRIAL 14H Nexelate, Post, 4PK (711270)
- QUANTUM STORAGE SYSTEMS Wire Shlf Pst, 34 inx1 in, Quick-Adjust (P34GY)
- Zoro Select Wire Shelving