Shop All Shelving & Rack Accessories
Zoro Select
Shelf Liner 60"x18", Black, 4PK
Mfr # 5GRJ5
Zoro # G0257765
product price: $13.49
/pk 4, $3.37/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polypropylene
- Overall Depth 60 in
- Overall Height 1/16 in
- Standards NSF
Product Information
- Brand Zoro Select
- MFR # 5GRJ5
- Zoro # G0257765
- UPC # 190735525876
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 60 in |
Overall Height | 1/16 in |
Overall Width | 17 13/64 in |
Width | 60" |
Depth | 18" |
For Shelf Depth | 60 in |
For Shelf Width | 18 in |
Details
Item | Shelf Liner |
Color | Black |
Material | Polypropylene |
Standards | NSF |
For Use With | 2HGK7, 2KNY3, 2KPD9, 2KPF5, 2KPH1, 2KPJ6, 2KPR5, 2KPW7, 2KPZ8, 2KRC4 |
Finish | Matte |
Description
Shelf Liner, Color Black, Matte Finish, Material Polypropylene, For Shelf Depth 60 in, For Shelf Width 18 in, Overall Depth 60 in, Overall Height 1/16 in, Overall Width 17 13/64 in, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Propeller, Machine, Blade Dia6In, Lft, 1.002 (550141c)
- GLOBAL INDUSTRIAL Free Standing Locker Bench Plastic Laminate Top w/Steel Pedestals, 72W x 12W x 18H (702908)
- AT-A-GLANCE Level Gauge, Tank, 10 In, 2 In NPT (L-2-10)
- JAMCO Workbench, Steel, 48 in W, 34 in Height, 3,000 lb, Straight (UA248GP)
- ZORO SELECT Shelf Liner 72"x24", Clear, 4PK (5GRG3)
- ZORO SELECT Shelf Liner 48"x24", Black, 4PK (5GRJ9)
- ZORO SELECT Stacking Basket 12"H x 36"W (45VY47)
- ZORO SELECT Shelf Liner 48"x24", Clear, 4PK (5GRG1)
- ZORO SELECT Shelf Side/Back Ledge 24", Chrome, 2PK (5GRN1)
- ZORO SELECT Floor Protector Cap 1" x 1", 4PK (5GRR1)
- TECHNIBILT SHELVING SYSTEMS Post Extender (TRBCON)
- Zoro Select Shelving & Rack Accessories