Shop All Shelving & Rack Accessories
Zoro Select
Shelf Divider 24x6-1/4", Chrome, 2PK
Mfr # 5GRP3
Zoro # G0843945
original price:
$11.99
5% off
new price: $11.39
/pk 2, $5.70/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
- Overall Depth 24 in
- Overall Height 6 in
- Standards NSF
Product Information
- Brand Zoro Select
- MFR # 5GRP3
- Zoro # G0843945
- UPC # 190735526156
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 24 in |
Overall Height | 6 in |
Overall Width | 1 1/2 in |
Width | 1" |
Depth | 24" |
Height | 6-1/4" |
For Shelf Width | 24 in |
For Shelf Depth | 24 in |
Details
Item | Shelf Divider |
Color | Silver |
Material | Steel |
Standards | NSF |
For Use With | 24 in Steel Shelves |
Finish | Chrome |
Description
Shelf Divider, Color Silver, Chrome Finish, Material Steel, For Shelf Depth 24 in, For Shelf Width 24 in, Overall Depth 24 in, Overall Height 6 in, Overall Width 1 1/2 in, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL 22 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary (425S18ME)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 36 in W x 1/4 in D x 20 in H, Gray (QLP-3619)
- MILWAUKEE TOOL Drawer Divider, Plastic, 12-1/2 in L x 16-5/16 in W x 5 in H (48-22-8472)
- PHILLOCRAFT Adj Work Table Starter, Lam, 96"W, 54"D (WS5496L)
- ZORO SELECT Shelving Standard, Steel (1WDR7)
- ZORO SELECT Shelving Standard, Galvanized Steel (1WDP3)
- ZORO SELECT Shelf Liner 72"x36", White, 4PK (5GRF3)
- ZORO SELECT Shelf Liner 24"x24", Clear, 4PK (5GRF9)
- ZORO SELECT Middle Hang Bar 60"L, Chrome (5CHV6)
- ZORO SELECT Shelf Liner 48"x18", Clear, 4PK (5GRF6)
- ECONOCO Add-On Hook Waterfall 18"L, Chrome, 24PK (TB/5H)
- Zoro Select Shelving & Rack Accessories