Shop All Shelving & Rack Accessories
Zoro Select
Shelf Divider 18x6-1/4"., Chrome, 2PK
Mfr # 5GRP2
Zoro # G2132654
product price: $5.25
/pk 2, $2.63/ea
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
- Overall Depth 18 in
- Overall Height 6 in
- Standards NSF
Product Information
- Brand Zoro Select
- MFR # 5GRP2
- Zoro # G2132654
- UPC # 190735526149
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 18 in |
Overall Height | 6 in |
Overall Width | 1 1/2 in |
Depth | 18" |
Width | 1" |
Height | 6-1/4" |
For Shelf Width | 18 in |
For Shelf Depth | 18 in |
Details
Item | Shelf Divider |
Color | Silver |
Material | Steel |
Standards | NSF |
For Use With | 18 in Steel Shelves |
Finish | Chrome |
Description
Shelf Divider, Color Silver, Chrome Finish, Material Steel, For Shelf Depth 18 in, For Shelf Width 18 in, Overall Depth 18 in, Overall Height 6 in, Overall Width 1 1/2 in, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Paint Can, 1 gal., Rectangular (MF128UL-175)
- SAFCO Safco, Boltless Steel Shelving, Five-Shelf, 36w X 18d X 72h, Black (5245BL)
- DURHAM MFG Base for Slide Rack Cabinet, D 16 1/4, Red (304-17)
- QUANTUM STORAGE SYSTEMS Container, QUS957 23-7/8"X22-1/2"X12" Hulk 24", Blue (QUS957BL)
- ZORO SELECT Modular Stacking Basket Divider 12"H (45VX56)
- ZORO SELECT Shelf Liner 36"x18", Clear, 4PK (5GRF5)
- ZORO SELECT Shelf Liner 60"x24", Black, 4PK (5GRK0)
- ZORO SELECT Shelving Standard, Galvanized Steel (1WDP3)
- ZORO SELECT Shelf Side/Back Ledge 60", Chrome, 2PK (5GRN4)
- ZORO SELECT Shelf Liner 24"x18", White, 4PK (5GRE0)
- ECONOCO Pipeline Double Bar Rack (PSBB2TS)
- Zoro Select Shelving & Rack Accessories