Shop All Shelf Brackets
Zoro Select
Shelf Bracket, Steel, 11-45/64 in. L
Mfr # 33TZ28
Zoro # G9467184
product price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Load Capacity (Lb.) 500
- Color White
- Size (In.) 11-45/64 x 8-13/64 in
- Length (In.) 11-45/64 in
Product Information
- Brand Zoro Select
- MFR # 33TZ28
- Zoro # G9467184
- UPC # 190735466186
- Country of Origin China
- Category Shelf Brackets
Dimensions
Size (In.) | 11-45/64 x 8-13/64 in |
Length (In.) | 11-45/64 in |
Width (In.) | 8 13/64 in |
Height (In.) | 1 9/64 in |
Details
Material | Steel |
Load Capacity (Lb.) | 500 |
Color | White |
Item | Shelf Bracket |
Type | Heavy Duty |
Number of Holes | 6 |
Thickness (In.) | 9/64 in |
Finish | Powder Coated |
Hardware | Not included |
Description
Shelf Bracket, Type Heavy Duty, Material Steel, Load Capacity (Lb.) 500, Color White, Powder Coated Finish, Size (In.) 11-45/64 x 8-13/64 in, Length (In.) 11-45/64 in, Width (In.) 8 13/64 in, Height (In.) 1 9/64 in, Hardware Not Included, Number of Holes 6, Thickness (In.) 9/64 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Bracket Shelf 8Inx10In White (21140HL-PS)
- STRONG HOLD 14 ga. Cabinet with Electronic Lock and Card Reader 60 inW x 24 inD x 75 inH (56-243-PX-L)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 6 in H, Blue, 17 7/8 in L (QSB210BL)
- DURHAM MFG 14 ga. Steel Cabinet Workbench, 48" W, 36-1/4" H, Combination Drawer (3403-95)
- ZORO SELECT Automatic Door Holder, Satin Chrome, Wall (33J787)
- ZORO SELECT Magnetic Door Holder, Plastic, Wall/Floor (33J783)
- ZORO SELECT Utility Shelf, Satin, 2x23-1/2x6-1/4In (1ECN5)
- ZORO SELECT Shelving Bracket, Steel (1WDT4)
- ZORO SELECT Multi Function Shelf Bracket, 16-1/2 In.L (1RBZ3)
- ZORO SELECT Shelf Bracket, Steel, 11-1/2 in. L (33TZ42)
- KNAPE & VOGT Bracket Shelf Dbl Stl 11In Wht (BK-0102)
- Zoro Select Shelf Brackets