Shop All Pegboard Hooks
Zoro Select
Shelf
Mfr # 6YE21
Zoro # G2966817
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 18 in
- Overall Depth 6 1/2 in
- Overall Height 6 1/2 in
- Hole Size 3/8 in
Product Information
- Brand Zoro Select
- MFR # 6YE21
- Zoro # G2966817
- UPC # 190735546727
- Country of Origin China
- Category Pegboard Hooks
Dimensions
Overall Width | 18 in |
Overall Depth | 6 1/2 in |
Overall Height | 6 1/2 in |
Hole Size | 3/8 in |
Depth | 6-1/2" |
Width | 18" |
For Pegboard Hole Size | 3/8 in |
Overall WxDxH | 18 in x 6 1/2 in x 6 1/2 in |
Details
Material | Steel |
Load Rating | 100 lb. |
Type | Epoxy Powder Coated |
Color | Gray |
Locking System | Yes |
Load Capacity | 100 lb |
Hole Spacing | 1 1/2 in |
Construction | Steel |
Item | Shelf |
Finish | Powder Coated |
Hole Shape | Square |
Bend Angle | 18 Degrees F |
For Pegboard Hole Spacing | 1 1/2 in |
For Pegboard Hole Shape | Square |
Description
Shelf, Gray, Load Capacity 100 lb, Steel, Mounting Type Screw-In, Overall Depth 6 1/2 in, Overall Height 6 1/2 in, Overall Width 18 in, Powder Coated, For Pegboard Hole Shape Square, For Pegboard Hole Size 3/8 in, For Pegboard Hole Spacing 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENE MANUFACTURING 16 ga. ga. Steel Storage Cabinet, 24 in W, 42 in H (WC4-2442)
- LORELL 3,200 lb Capacity Riveted Steel Shelving Recycled (59701)
- JAMCO 12 ga. Steel Storage Cabinet, 60 in W, 54 in H, Stationary (MD360BL)
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (EA4R362472-02)
- ZORO SELECT Single Rod Pegboard Hook, 2", PK10 (5TPD0)
- ZORO SELECT Spring Clip, Pk5 (6YE10)
- ZORO SELECT Single Rod Pegboard Hook, 6 In, PK10 (5TPD4)
- ZORO SELECT Double Ring Tool Holder, 3/4 In ID, PK10 (5TPE6)
- ZORO SELECT Spring Clip, Pk5 (6YE11)
- ZORO SELECT Single Rod, Pk5 (6YB85)
- TRITON PRODUCTS 4 In. Double Rod 90 Degree Bend Stainless Steel Pegboard Hook for Stainless Steel LocBoard 3 Pack (62419)
- Zoro Select Pegboard Hooks