Shop All Wire Cart Accessories
Zoro Select
Shelf, 12 gauge, 30 In. x 59 In
Mfr # HDC-SH-3060CLIP-95
Zoro # G6968071
original price:
$139.90
9% off
new price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 60 in
- Overall Width 30 in
- Overall Height 1 3/8 in
- Color Gray
- Includes (4) Clips
Product Information
- Brand Zoro Select
- MFR # HDC-SH-3060CLIP-95
- Zoro # G6968071
- Country of Origin Mexico
- Category Wire Cart Accessories
Dimensions
Overall Length | 60 in |
Overall Width | 30 in |
Overall Height | 1 3/8 in |
Shelf Width | 30 in |
Shelf Length | 60 in |
Overall LxWxH | 60 inx30 inx1-3/8 in |
Details
Item | Metal Stock Truck Replacement Shelf |
Color | Gray |
Includes | (4) Clips |
Shelf Capacity | 500 lb |
Gauge | 14 ga |
Material | Steel |
Finish | Powder Coated |
For Use With | 3 Sided Metal Stock Trucks |
Description
Metal Stock Truck Replacement Shelf, Color Gray, Shelf Length 60 in, Shelf Width 30 in, Shelf Capacity 500 lb, Finish Powder Coated, For Use With 3 Sided Metal Stock Trucks, Gauge 14 ga, Includes (4) Clips, Material Steel, Overall Length 60 in, Overall Width 30 in, Overall Height 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 1 in W, Nylon, Yellow (EEF2-901-6)
- KEEPER Keeper Black Rubber Tarp Strap 19 in. L (A06219Z)
- ZORO SELECT Post Sleeve, 7" Dia, 52" H, Yellow (CL1386FF)
- BUDGIT HOISTS Brake Disc Kit (51543110)
- ZORO SELECT Shelf, 12 gauge, 24 In. x 47 In (HDC-SH-2448CLIP-95)
- NEXEL 36W x 24D x 74H Nylon Cover, Blue (481112BL)
- NEXEL 48W x 18D x 63H Nylon Cover, Blue (99/400#2B-BL)
- ATLANTIC Wire Basket For Cart System, gray (23308041)
- ATLANTIC Wire Basket For Cart System, green (23308042)
- GLOBAL INDUSTRIAL Heavy Duty Wire Meter Counter, 1/16, 1 Capacity (320794)
- NEXEL Multi-Box Slide for 24inD Shelves (188592)
- Zoro Select Utility & Storage Carts