Shop All Wire Cart Accessories
Zoro Select
Shelf, 12 gauge, 30 In. x 47 In.
Mfr # HDC-SH-3048CLIP-95
Zoro # G7118361
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 48 in
- Overall Width 30 in
- Overall Height 1 3/8 in
- Color Gray
- Includes (4) Clips
Product Information
- Brand Zoro Select
- MFR # HDC-SH-3048CLIP-95
- Zoro # G7118361
- Country of Origin Mexico
- Category Wire Cart Accessories
Dimensions
Overall Length | 48 in |
Overall Width | 30 in |
Overall Height | 1 3/8 in |
Shelf Width | 30 in |
Shelf Length | 48 in |
Overall LxWxH | 48 inx30 inx1-3/8 in |
Details
Item | Metal Stock Truck Replacement Shelf |
Color | Gray |
Includes | (4) Clips |
Shelf Capacity | 500 lb |
Finish | Powder Coated |
Material | Steel |
Gauge | 14 ga |
For Use With | 3 Sided Metal Stock Trucks |
Description
Metal Stock Truck Replacement Shelf, Color Gray, Shelf Length 48 in, Shelf Width 30 in, Shelf Capacity 500 lb, Finish Powder Coated, For Use With 3 Sided Metal Stock Trucks, Gauge 14 ga, Includes (4) Clips, Material Steel, Overall Length 48 in, Overall Width 30 in, Overall Height 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 10' (Green) (PRS2-10)
- CAMPBELL CHAIN & FITTINGS Campbell Electrogalvanized Malleable Iron Wire Rope Clip 1-1/2 in. L (T7670439)
- CHAMPION POWER EQUIPMENT Receiver Bracket and Shackle (C18016)
- ZORO SELECT Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 3,600 lb (RSC12-2436-2-3.6K-6PU-95)
- ZORO SELECT Shelf, 12 gauge, 24 In. x 47 In (HDC-SH-2448CLIP-95)
- R&B WIRE PRODUCTS Replacement Chrome Plated Wire Shelf for 18x48 Shelving (SH1848)
- GLOBAL INDUSTRIAL Height Adjustable Wire Meter Stand (320795)
- ATLANTIC Wire Basket For Cart System, gray (23308041)
- METRO Push Handle, 18 in. L x 1 in. W x 1 in. H (PH18NC)
- METRO Easy Grip Handle, 24 in L x 1in W x 1in H (MERGH24S)
- GLOBAL INDUSTRIAL Heavy Duty Wire Meter Counter, 1/16, 1 Capacity (320794)
- Zoro Select Wire Cart Accessories