Shop All Wire Cart Accessories
Zoro Select
Shelf, 12 gauge, 24 In. x 47 In
Mfr # HDC-SH-2448CLIP-95
Zoro # G7107886
original price:
$86.93
4% off
new price: $82.59
/ea
Free Shipping & Returns
$82.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1 3/8 in
- Overall Length 48 in
- Overall Width 24 in
- Material Steel
- Color Gray
Product Information
- Brand Zoro Select
- MFR # HDC-SH-2448CLIP-95
- Zoro # G7107886
- Country of Origin Mexico
- Category Wire Cart Accessories
Dimensions
Overall Height | 1 3/8 in |
Overall Length | 48 in |
Overall Width | 24 in |
Shelf Length | 48 in |
Shelf Width | 24 in |
Overall LxWxH | 48 inx24 inx1-3/8 in |
Details
Material | Steel |
Item | Metal Stock Truck Replacement Shelf |
Color | Gray |
Gauge | 14 ga |
Finish | Powder Coated |
Includes | (4) Clips |
For Use With | 4 Sided Metal Stock Trucks |
Shelf Capacity | 1,200 lb |
Description
Metal Stock Truck Replacement Shelf, Color Gray, Shelf Length 48 in, Shelf Width 24 in, Shelf Capacity 1,200 lb, Finish Powder Coated, For Use With 4 Sided Metal Stock Trucks, Gauge 14 ga, Includes (4) Clips, Material Steel, Overall Length 48 in, Overall Width 24 in, Overall Height 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOOT MASTER Leveling Caster, 75 mm Nylon Wheel, 95x95 mm Plate, Swivel, 800 kg Cap, NBR Foot Pad, Black (GD-100-F-NYN-FBL)
- SAMSON Stable Braid (Orange) 1/2 in. x 600 ft. (STB12-600-NS)
- ZORO SELECT Matl Handling Cart, Cardboard Only, Gray (N1017261-GRAY-CARDBOARD)
- DAYTON Cable, 5/16 In, L100Ft, WLL1960Lb, 7x19, Stl, Length: 100 ft (2TAF3)
- METRO Plastic Split Sleeves, PK4 (9985)
- GLOBAL INDUSTRIAL Height Adjustable Wire Meter Stand (320795)
- METRO Wire Shelf, 18x36 in., Chrome (1836QC)
- ATLANTIC Wire Basket For Cart System, gray (23308041)
- ATLANTIC Wire Basket For Cart System, green (23308042)
- GLOBAL INDUSTRIAL Heavy Duty Wire Meter Counter, 1/16, 1 Capacity (320794)
- NEXEL Multi-Box Slide for 24inD Shelves (188592)
- Zoro Select Utility & Storage Carts