Shop All Titanium Sheets
Zoro Select
Sheet, Titanium, 0.063" Thick, 24" L, 12" W
Mfr # G5 TI0.063x12x241
Zoro # G303614789
Free Shipping & Returns
$609.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.063 in
- Width 12 in
- Length 24 in
- Type Corrosion Resistant
- Finish Unpolished
Product Information
- Brand Zoro Select
- MFR # G5 TI0.063x12x241
- Zoro # G303614789
- Country of Origin Multiple
- Category Titanium Sheets
Dimensions
Width | 12 in |
Length | 24 in |
Width Tolerance | +/-0.125 in |
Length Tolerance | +0.125/-0.000 in |
Overall Length | 24 in |
Overall Width | 12 in |
Description
Grade 5 Titanium Sheet, Material Titanium, Material Grade Grade 5, Mechanical Finish Mill, Overall Length 24 in, Overall Width 12 in, Shape Sheet, Thickness 0.063 in, Tolerance Rating Oversized, Fabrication Hot Rolled, Yield Strength 128,000 psi, Thickness Tolerance +/-0.005 in, Standards AMS 4911, ASTM B265, Tensile Strength 138,000 psi, Rockwell Hardness C33, Appearance Metallic, Brinell Hardness 311, Includes Material Certificate Yes, Length Tolerance +0.125/-0.000 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Square Bar, 24 in L, 5/8 in W (18S.625-24)
- STEELWORKS 138x60 Slot FLT Steel (11095)
- ZORO SELECT EPDM Rubber Sheet No Adhesive, 60A, 1/16"T x 36"W x 36"L (BULK-RS-E60-16)
- ZORO SELECT Silicone Sheet, 60A, 36"x12"x1/32", SemiClr (BULK-RS-S60CLRFDA-50)
- ZORO SELECT Sheet, Titanium, 0.035" Thick, 24" L, 12" W (G2 TI0.035x12x241)
- ZORO SELECT Sheet, Titanium, 0.063" Thick, 12" L, 12" W (G2 TI0.063x12x121)
- ZORO SELECT Sheet, Titanium, 0.02" Thick, 6" L, 6" W (G2 TI0.02x6x61)
- ZORO SELECT Sheet, Titanium, 0.125" Thick, 36" L, 24" W (G5 TI0.125x24x361)
- ZORO SELECT Sheet, Titanium, 0.125" Thick, 6" L, 6" W (G2 TI0.125x6x61)
- ZORO SELECT Sheet, Titanium, 0.125" Thick, 36" L, 24" W (G2 TI0.125x24x361)
- ONLINEMETALS 1" Aluminum Square Bar 6063-T52 (26162)
- Zoro Select Titanium Sheets