Shop All Titanium Sheets
Zoro Select
Sheet, Titanium, 0.032" Thick, 24" L, 12" W
Mfr # G5 TI0.032x12x241
Zoro # G203614773
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 0.032 in
- Width 12 in
- Length 24 in
- Type Corrosion Resistant
- Finish Unpolished
Product Information
- Brand Zoro Select
- MFR # G5 TI0.032x12x241
- Zoro # G203614773
- Country of Origin United States
- Category Titanium Sheets
Dimensions
Width | 12 in |
Length | 24 in |
Width Tolerance | +/-0.125 in |
Length Tolerance | +0.125/-0.000 in |
Overall Width | 12 in |
Overall Length | 24 in |
Description
Grade 5 Titanium Sheet, Material Titanium, Material Grade Grade 5, Mechanical Finish Mill, Overall Length 24 in, Overall Width 12 in, Shape Sheet, Thickness 0.032 in, Tolerance Rating Oversized, Fabrication Hot Rolled, Yield Strength 128,000 psi, Thickness Tolerance +/-0.004 in, Standards AMS 4911, ASTM B265, Tensile Strength 138,000 psi, Rockwell Hardness C33, Appearance Metallic, Brinell Hardness 311, Includes Material Certificate Yes, Length Tolerance +0.125/-0.000 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT clear Polycarbonate Film Stock 48" L x 24" W x 0.015" Thick (BULK-PF-PC-66)
- GLAZELOCK 1/16", 4 1/2"L x 1 7/8"W x1H” Snap-off Plastic Shims Black 60 Retail Wrapped Stacks/960pc/box (SP17)
- USA INDUSTRIALS Red SBR Rubber Roll - 60A - 1/8" Thick x 36" Wide x 9 ft. Long (BULK-RS-RSBR60-82)
- ZORO SELECT Rubber Strip, SBR, 1/8"Thick, 36"x2", 70A (BULK-RS-SBR75-132)
- ZORO SELECT Sheet, Titanium, 0.035" Thick, 6" L, 6" W (G2 TI0.035x6x61)
- ZORO SELECT Sheet, Titanium, 0.125" Thick, 36" L, 24" W (G2 TI0.125x24x361)
- ZORO SELECT Sheet, Titanium, 0.125" Thick, 36" L, 24" W (G5 TI0.125x24x361)
- ZORO SELECT Sheet, Titanium, 0.125" Thick, 12" L, 12" W (G2 TI0.125x12x121)
- ZORO SELECT Plate, Titanium, 0.25" Thick, 6" L, 6" W (G2 TI0.25x6x61)
- ZORO SELECT Sheet, Titanium, 0.02" Thick, 6" L, 6" W (G2 TI0.02x6x61)
- ONLINEMETALS 1.5" Hole x #6 Carbon Steel Expanded A36-Standard (22563)
- Zoro Select Titanium Sheets