Shop All Aluminum Sheets
Zoro Select
Sheet Stock, Aluminum, 6 in Over. W
Mfr # 8089_6_12
Zoro # G702646169
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.05 in
- Finish Unpolished
- Temper H14
- Length Tolerance +0.125/-0 in
- Material Aluminum
Product Information
- Brand Zoro Select
- MFR # 8089_6_12
- Zoro # G702646169
- Country of Origin Multiple
- Category Aluminum Sheets
Dimensions
Length Tolerance | +0.125/-0 in |
Width Tolerance | +0.125/-0 in |
Width and Length | 6 in x 12 in |
Overall Length | 12 in |
Overall Width | 6 in |
Description
Flat Bar Stock, Aluminum, 3003, H14, Sheet, 12 in Overall Length, Length Tolerance +0.125/-0 in, 6 in Overall Width, Width Tolerance +0.125/-0 in, 0.05 in Thickness, Thickness Tolerance +/-0.003 in, Fabrication Not Applicable, Heat Treatable No, Mechanical Finish Mill, Yield Strength 27,000 psi, Tensile Strength 29,000 psi, 55 Brinell Hardness, Includes Material Certificate Yes, Standards ASTM B209, Straightness Tolerance +/-0.05 in/ft, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Strip, 1/32" Thickness, 2" W (BULK-RS-H40-84)
- USA INDUSTRIALS ABS Plastic Sheet 24" L x 24" W x 1/8" Thick (BULK-PS-ABS-16)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 36" L x 48" W x 1/4" Thick (BULK-PS-PVC-393)
- ZORO SELECT Amber Polyimide Film Stock 12" L x 12" W x 0.002" Thick (BULK-PF-PI-2)
- ZORO SELECT Sheet Stock, Aluminum, 4 in Over. W (1241_4_48)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.75 in Over. W (61S1.75-6)
- ZORO SELECT Aluminum Sheet 6061, 24 in Overall L (21563_24_24)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.5 in Over. W (61F.375X1.5-6)
- ZORO SELECT Square, Al, 6061, 5/8 x 5/8 In, 1 Ft (2AVD3)
- ZORO SELECT Flat, Al, 6061, 1 1/2 x 3 In, 1 Ft (61F1.5X3-12)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (17872_6_6)
- Zoro Select Aluminum Sheets