Shop All Aluminum Sheets
Zoro Select
Sheet Stock, Aluminum, 6 in Over. W
Mfr # 8088_6_12
Zoro # G302646460
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.04 in
- Finish Unpolished
- Temper H14
- Length Tolerance +0.125/-0 in
- Material Aluminum
Product Information
- Brand Zoro Select
- MFR # 8088_6_12
- Zoro # G302646460
- Country of Origin Multiple
- Category Aluminum Sheets
Dimensions
Length Tolerance | +0.125/-0 in |
Width Tolerance | +0.125/-0 in |
Width and Length | 6 in x 12 in |
Overall Length | 12 in |
Overall Width | 6 in |
Description
Flat Bar Stock, Aluminum, 3003, H14, Sheet, 12 in Overall Length, Length Tolerance +0.125/-0 in, 6 in Overall Width, Width Tolerance +0.125/-0 in, 0.04 in Thickness, Thickness Tolerance +/-0.0025 in, Fabrication Not Applicable, Heat Treatable No, Mechanical Finish Mill, Yield Strength 27,000 psi, Tensile Strength 29,000 psi, 55 Brinell Hardness, Includes Material Certificate Yes, Standards ASTM B209, Straightness Tolerance +/-0.05 in/ft, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Felt Strip, F7, 3/8 In T, 1/4 x 120 In (2FHL1)
- RUBBER-CAL Recycled Rubber - 60A - Rubber Sheets and Rolls - 1/4" Thick x 36" Width x 12" Length - Black (21-100)
- ZORO SELECT 3/16" 3-Ply Cloth Inserted Neoprene Rubber Sheet, 36"x5 ft., Black, 60A (BULK-RS-NFR70-306)
- AMPG Shim, Round, Min ID 0.503 In, PK25 (2JHK6)
- ZORO SELECT Blank, Aluminum, 6061, 1 x 4 x 12 In (SB-6061-1000-04-12)
- ZORO SELECT Plate Stock, Aluminum, 2 in Over. W (CP.375X2-24)
- ZORO SELECT Flat, Al, 6061, 1/4 x 4 In, 1 Ft (61F.25X4-12)
- ZORO SELECT Aluminum Sheet 3003, 36 in Overall L (8094_24_36)
- ZORO SELECT Flat Bar Stock, Aluminum, 1 in Over. W (24F.5X1-24)
- ZORO SELECT Flat Stock, Al, 6061, 3/4 x 3 In, 3 Ft (61F.75X3-36)
- ZORO SELECT Sheet Stock, Aluminum, 2 in Over. W (1246_2_24)
- Zoro Select Aluminum Sheets