Shop All Aluminum Sheets
Zoro Select
Sheet Stock, Aluminum, 6 in Over. W
Mfr # 17911_6_6
Zoro # G902646341
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.1 in
- Finish Unpolished
- Temper H32
- Length Tolerance +0.125/-0 in
- Material Aluminum
Product Information
- Brand Zoro Select
- MFR # 17911_6_6
- Zoro # G902646341
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +0.125/-0 in |
Width Tolerance | +0.125/-0 in |
Width and Length | 6 in x 6 in |
Overall Length | 6 in |
Overall Width | 6 in |
Description
Flat Bar Stock, Aluminum, 5052, H32, Sheet, 6 in Overall Length, Length Tolerance +0.125/-0 in, 6 in Overall Width, Width Tolerance +0.125/-0 in, 0.1 in Thickness, Thickness Tolerance +/-0.0045 in, Fabrication Not Applicable, Heat Treatable No, Mechanical Finish Mill, Yield Strength 28,000 psi, Tensile Strength 33,000 psi, 60 Brinell Hardness, Includes Material Certificate Yes, Standards ASTM B209, Straightness Tolerance +/-0.05 in/ft, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray PVC Type 1 Angle Stock, 3 ft L, 0.08 in T, 7,200 psi (BULK-PA-PVC-19)
- ZORO SELECT SS Plate 316, 36 in Overall W (316 SS0.06x36x481)
- FIBERGRATE Pedestrian Pultruded Grating, 48 in Span, Grit-Top Surface, ISOFR Resin, Dark Gray (873000)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 12 in W, 24 in L, 1 in Thick, Black (ZUSANSR-350)
- ZORO SELECT Flat Bar Stock, Aluminum, 5/16 in Over. W (61S.312-6)
- ZORO SELECT Flat Bar Stock, Aluminum, 1 in Over. W (61F.188X1-12)
- ZORO SELECT Aluminum Sheet 6061, 36 in Overall L (24266_24_36)
- ZORO SELECT Flat Bar Stock, Aluminum, 5 in Over. W (61F.625X5-6)
- ZORO SELECT Flat Bar Stock, Aluminum, 2.5 in Over. W (61F.125X2.5-36)
- ZORO SELECT Flat Stock, Al, 6061, 1/4 x 2 In, 6 Ft (2EZA9)
- ZORO SELECT Flat Stock, Al, 6061, 3/4 x 1 In, 3 Ft (2EZU6)
- Zoro Select Aluminum Sheets