Shop All Aluminum Sheets
Zoro Select
Sheet Stock, Aluminum, 6 in Over. W
Mfr # 17872_6_12
Zoro # G302646132
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Unpolished
- Temper T6
- Length Tolerance +0.125/ -0 in
- Material Aluminum
- Thickness Tolerance +/-0.0025 in
Product Information
- Brand Zoro Select
- MFR # 17872_6_12
- Zoro # G302646132
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +0.125/ -0 in |
Width Tolerance | +0.125/ -0 in |
Width and Length | 6 in x 12 in |
Overall Length | 12 in |
Overall Width | 6 in |
Description
Flat Bar Stock, Aluminum, 7075, T6, Sheet, 12 in Overall Length, Length Tolerance +0.125/-0 in, 6 in Overall Width, Width Tolerance +0.125/-0 in, 0.09 in Thickness, Thickness Tolerance +/-0.0025 in, Fabrication Not Applicable, Heat Treatment No Heat Treatment, Heat Treatable Yes, Mechanical Finish Clad, Yield Strength 73,000 psi, Tensile Strength 83,000 psi, 150 Brinell Hardness, 87 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B209, Straightness Tolerance +/-0.05 in/ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Pedestrian Pultruded Grating, 96 in Span, Grit-Top Surface, ISOFR Resin, Light Gray (872045)
- ZORO SELECT Roll, SBR, 1/4 in. Thick, 30 ft., Red, 70A (BULK-RS-RSBR60-112)
- ZORO SELECT Flat Stock, Steel, 4140, 1 x 2 In, 6 Ft L (2HKK5)
- ZORO SELECT Tubing, Rectangular, 1/8 in. x 1/4 in. (8264)
- ZORO SELECT Aluminum Plate 6061, 24 in Overall L (1248_12_24)
- ZORO SELECT Flat, Al, 6061, 3/8 x 4 In, 1 Ft (61F.375X4-12)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.25 in Over. W (61F.5X1.25-6)
- ZORO SELECT Flat, Al, 2024, 3/4 x 2 1/2 In, 1 Ft (2AVC1)
- ZORO SELECT Aluminum Sheet 1100, 12 in Overall L (20733_12_12)
- ZORO SELECT Bar Stock, Aluminum, 6061, 3/4 x 8 In, 1 Ft (61F.75X8-12)
- ZORO SELECT Sheet Stock, Aluminum, 2 in Over. W (61sh.050x2-24)
- Zoro Select Aluminum Sheets