Shop All Aluminum Sheets
Zoro Select
Sheet Stock, Aluminum, 6 in Over. W
Mfr # 1239_6_6
Zoro # G702644745
product price: $3.29
/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.032 in
- Finish Unpolished
- Temper T6
- Length Tolerance +0.125/-0 in
- Material Aluminum
Product Information
- Brand Zoro Select
- MFR # 1239_6_6
- Zoro # G702644745
- Country of Origin Multiple
- Category Aluminum Sheets
Dimensions
Length Tolerance | +0.125/-0 in |
Width Tolerance | +0.125/-0 in |
Width and Length | 6 in x 6 in |
Overall Length | 6 in |
Overall Width | 6 in |
Description
Flat Bar Stock, Aluminum, 6061, T6, Sheet, 6 in Overall Length, Length Tolerance +0.125/-0 in, 6 in Overall Width, Width Tolerance +0.125/-0 in, 0.032 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Not Applicable, Heat Treatment No Heat Treatment, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, 60 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B209, Straightness Tolerance +/-0.05 in/ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Round Tube 6061, 6 ft Overall L (7083_72_0)
- ZORO SELECT Rod, Steel, 1144, 3/4 In Dia x 6 Ft L (2HKC5)
- ZORO SELECT EPDM Round Cord, 1/2" D, 5' L, 70A, Black (ZUSA-RC-466)
- USA INDUSTRIALS PVC Plastic Sheet 2 ft L x 2 ft W x 3/8 in Thick (BULK-PS-PVC-61)
- ZORO SELECT Square Stock, Al, 6061, 5/8 x 5/8 In, 3 Ft (61S.625-36)
- ZORO SELECT Bar Stock, Aluminum, 6061, 1/4 x 5 In, 3 Ft (61F.25X5-36)
- ZORO SELECT Flat, Al, 2024, 3/4 x 2 1/2 In, 1 Ft (2AVC1)
- ZORO SELECT Flat Stock, Al, 6061, 2 1/2 x 3 1/2 In, 3 Ft (61F2.5X3.5-36)
- ZORO SELECT Sheet Stock, Aluminum, 4 in Over. W (8107_4_24)
- ZORO SELECT Flat Bar Stock, Aluminum, 3/8 in Over. W (24S.375 -12)
- ZORO SELECT Flat Stock, Al, 6061, 3/4 x 1 1/4 In, 3 Ft (61F.75X1.25-36)
- Zoro Select Aluminum Sheets