Shop All Aluminum Sheets
Zoro Select
Sheet Stock, Aluminum, 2 in Over. W
Mfr # 8026_2_24
Zoro # G002645947
product price: $5.25
/ea
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.063 in
- Finish Unpolished
- Temper H14
- Length Tolerance +0.125/-0 in
- Material Aluminum
Product Information
- Brand Zoro Select
- MFR # 8026_2_24
- Zoro # G002645947
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +0.125/-0 in |
Width Tolerance | +0.125/-0 in |
Width and Length | 2 in x 24 in |
Overall Length | 24 in |
Overall Width | 2 in |
Description
Flat Bar Stock, Aluminum, 1100, H14, Sheet, 24 in Overall Length, Length Tolerance +0.125/-0 in, 2 in Overall Width, Width Tolerance +0.125/-0 in, 0.063 in Thickness, Thickness Tolerance +/-0.003 in, Fabrication Not Applicable, Heat Treatable No, Mechanical Finish Mill, Yield Strength 4,930 psi, Tensile Strength 13,000 psi, 23 Brinell Hardness, Includes Material Certificate Yes, Standards ASTM B209, Straightness Tolerance +/-0.05 in/ft, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.0300 In, 10 In (44270)
- ONLINEMETALS 1.625" x 0.8125" Unistrut Slotted Channel P4100T (24908)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/8" Thick x 12" Wide x 24" Long (BULK-CS-GFR4-29)
- ZORO SELECT Rod Stock, Aluminum, 72/12 ft Overall L (1090_72_0)
- ZORO SELECT Aluminum Plate 6061, 18 in Overall L (1248_18_18)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (1241_6_24)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (61p.190x6-48)
- ZORO SELECT Sheet Stock, Aluminum, 2 in Over. W (1246_2_48)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (7131_6_24)
- ZORO SELECT Sheet Stock, Aluminum, 2 in Over. W (61sh.016x2-24)
- ZORO SELECT Aluminum Sheet 5052, 24 in Overall L (7129_12_24)
- Zoro Select Aluminum Sheets