Shop All Aluminum Sheets
Zoro Select
Sheet Stock, Aluminum, 2 in Over. W
Mfr # 7128_2_24
Zoro # G902643722
product price: $2.79
/ea
Sold in multiples of 3 for $8.37
$8.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.063 in
- Finish Unpolished
- Temper H32
- Length Tolerance +0.125/-0 in
- Material Aluminum
Product Information
- Brand Zoro Select
- MFR # 7128_2_24
- Zoro # G902643722
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +0.125/-0 in |
Width Tolerance | +0.125/-0 in |
Width and Length | 2 in x 24 in |
Nominal Size (WxL) | 2 in x 24 in |
Overall Length | 24 in |
Overall Width | 2 in |
Description
Flat Bar Stock, Aluminum, 5052, H32, Sheet, 24 in Overall Length, Length Tolerance +0.125/-0 in, 2 in Overall Width, Width Tolerance +0.125/-0 in, 0.063 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Not Applicable, Heat Treatment No Heat Treatment, Heat Treatable No, Mechanical Finish Mill, Yield Strength 28,000 psi, Tensile Strength 33,000 psi, 60 Brinell Hardness, B17 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B209, Appearance Metallic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 42 in W, 72 in L, 1/2 in Thick, Black (CCNES-1/2-F25P)
- PRECISION BRAND Arbor Shim, Stl, 0.1250x5/8 ID, PK10 (24159)
- ZORO SELECT PVC Coated Mesh, 4 ft W, 1,200 in L, 0.025 in Wire Dia, Black (12004E025-48x1200)
- ZORO SELECT Flat Stock, Steel, 4140, 1/2x1 1/2 In, 3 Ft (2HKG1)
- ZORO SELECT Aluminum Sheet 5052, 4 ft Overall L (7126_24_48)
- ZORO SELECT Aluminum Sheet 6061, 24 in Overall L (1246_12_24)
- ZORO SELECT Flat Bar Stock, Aluminum, 3 in Over. W (61S3-36)
- ZORO SELECT Flat Bar Stock, Aluminum, 3 in Over. W (61F.312X3-36)
- ZORO SELECT Aluminum Plate 6061, 4 ft Overall L (24277_12_48)
- ZORO SELECT Aluminum Sheet 6061, 36 in Overall L (24263_24_36)
- REMINGTON INDUSTRIES 3/4" x 8" Aluminum Flat Bar, 6061 Plate, 12" Length, T6511 Mill Stock (0.75X8.0FLT6061T6511-12)
- Zoro Select Aluminum Sheets