Shop All Cork Sheets
This Product is Discontinued
Zoro Select
Sheet Stock, 1/4" Thick, 10" L x 10" W (Discontinued)
Mfr # 72003Q
Zoro # G2889807
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Underlayment
- Material Cork
- Thickness 1/4 in
- Width 4 ft
- Length 25 ft
Product Information
- Brand Zoro Select
- MFR # 72003Q
- Zoro # G2889807
- UPC # 010306720038
- Country of Origin Portugal
- Category Cork Sheets
Dimensions
Width | 4 ft |
Length | 25 ft |
Grain Size | Medium |
Details
Type | Underlayment |
Material | Cork |
Thickness | 1/4 in |
Backing Type | Plain |
Item | Cork, Roll |
Color | Tan |
Minimum Temperature | -40 Degrees F |
Thickness Tolerance | +/-0.01 in |
Shape | Roll |
Standards | LEED |
Maximum Temperature | 250 Degrees F |
Tensile Strength | 120 psi |
Abrasion Resistance | Poor |
Chemical Resistance | Poor |
Cork Backing Type | Plain Backing Plain |
Temperature Range | -40 Degrees F to 250 Degrees F |
Weather Resistance | Poor |
Oil Resistance | Poor |
Water Resistance | Poor |
Adhesive Type | Plain Backing |
Description
Cork, Roll, Material Cork, Shape Roll, Backing Type Plain, Length 25 ft, Width 4 ft, Thickness 1/4 in, Grain Size Medium, Color Tan, Adhesive Type Plain Backing, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Tensile Strength 120 psi, Standards LEED, Thickness Tolerance +/-0.01 in, Abrasion Resistance Poor, Chemical Resistance Poor, Oil Resistance Poor, Water Resistance Poor, Weather Resistance Poor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.