Shop All Stainless Steel Sheets
Zoro Select
Sheet, Silver, 96" L, 48" W, 22 ga., BA, SS
Mfr # Squares 304BA-22Gx48x96
Zoro # G5645661
product price: $666.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$666.99
Free 30-Day Returns
Key Features
- Gauge 22 ga
- Thickness (Decimal) 0.028 in
- Width 48 in
- Alloy Type 304
- Thickness 0.028 in
Product Information
- Brand Zoro Select
- MFR # Squares 304BA-22Gx48x96
- Zoro # G5645661
- Country of Origin United Kingdom
- Category Stainless Steel Sheets
Dimensions
Width | 48 in |
Length | 96 in |
Width Tolerance | +/-0.125 in |
Length Tolerance | +/-0.125 in |
Overall Width | 4 ft |
Overall Length | 8 ft |
Description
Silver Stainless Steel Sheet, Stainless Steel, 304, Rectangle, 8 ft Overall Length, Length Tolerance +/-0.125 in, 4 ft Overall Width, Width Tolerance +/-0.125 in, 0.028 in Thickness, Thickness Tolerance +/-0.003 in, Gauge 22 ga, Color Type Silver Finish, Texture Squares, Fabrication Cold Finished, Heat Treatment No Heat Treatment, Heat Treatable No, Mechanical Finish BA, Yield Strength 5,802 psi, Tensile Strength Not Applicable, 201 Brinell Hardness, B92 Rockwell Hardness
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 24" W x 0.250" Thick (1ZAR2)
- USA INDUSTRIALS UHMW Polyethylene Plastic Sheet 8 ft L x 4 ft W x 1/2 in Thick (BULK-PS-UHMW-6)
- ONLINEMETALS 1.5" x 1.5" x 0.125" Aluminum Angle 6061-T6-Extruded Structural (978)
- ZORO SELECT Rubber, SBR, 3/8 Th x 6 In W, 50 Ft, Black (BULK-RS-SBRHS60-83)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 14 ga., #4, SS (6-OM 304#4-14Gx48x96)
- ZORO SELECT Sheet, Silver, 48" L, 48" W, 22 ga., #4, SS (6-OM 304#4-22Gx48x48)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 14 ga., BA, SS (EngineTurn 304BA-14Gx48x96)
- ZORO SELECT Expanded Sheet, Flat, 304SS, 8x4 ft, 1/2-#18 (44F05018-48X96)
- ZORO SELECT Sheet Metal, 430 SS, 0.025 x 6 x 12 In (7185)
- ZORO SELECT Silver SS Sheet, Rectangle, 48in Overall W (Leathergrain 304#4-16Gx48x120)
- ZORO SELECT Silver SS Sheet, Rectangle, 48in Overall W (5-SM 304#4-22Gx48x120)
- Zoro Select Stainless Steel Sheets