Shop All Stainless Steel Sheets
Zoro Select
Sheet, Silver, 96" L, 48" W, 22 ga., #4, SS
Mfr # 6-OM 304#4-22Gx48x96
Zoro # G5551417
product price: $476.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$476.99
Free 30-Day Returns
Key Features
- Gauge 22 ga
- Thickness (Decimal) 0.028 in
- Width 48 in
- Alloy Type 304
- Thickness 0.028 in
Product Information
- Brand Zoro Select
- MFR # 6-OM 304#4-22Gx48x96
- Zoro # G5551417
- Country of Origin United States
- Category Stainless Steel Sheets
Dimensions
Width | 48 in |
Length | 96 in |
Width Tolerance | +/-0.125 in |
Length Tolerance | +/-0.125 in |
Overall Length | 8 ft |
Overall Width | 4 ft |
Description
Silver Stainless Steel Sheet, Stainless Steel, 304, Rectangle, 8 ft Overall Length, Length Tolerance +/-0.125 in, 4 ft Overall Width, Width Tolerance +/-0.125 in, 0.028 in Thickness, Thickness Tolerance +/-0.0015 in, Gauge 22 ga, Color Type Silver Finish, Texture 6-OM, Fabrication Cold Finished, Heat Treatment No Heat Treatment, Heat Treatable No, Mechanical Finish #4, Yield Strength 5,802 psi, Tensile Strength Not Applicable, 201 Brinell Hardness, B92 Rockwell Hardness
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Sheet 3003, 36 in Overall L (8095_24_36)
- ZORO SELECT Hex Stock, Carbon, 12L14, 1/2 In x1 ft. L (4YNF6)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.250 Thick, 24 X 24 (SPLEXICL.250-24X24)
- AMPG Shim, Lengthening, ID 0.171 In, PK50 (2DMA6)
- ZORO SELECT Sheet, Silver, 48" L, 48" W, 22 ga., #4, SS (6-OM 304#4-22Gx48x48)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 20 ga., #4, SS (6-OM 304#4-20Gx48x96)
- ZORO SELECT Expanded Sheet, Flat, 304SS, 8x4 ft, 1/2-#18 (44F05018-48X96)
- ZORO SELECT SS Sheet 304, 12 in Overall W (713_12_36)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 16 ga., #4, SS (6-OM 304#4-16Gx48x96)
- ZORO SELECT Sheet, Silver, 48" L, 48" W, 18 ga., #4, SS (5-SM 304#4-18Gx48x48)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 16 ga., #4, SS (5-SM 304#4-16Gx48x96)
- Zoro Select Stainless Steel Sheets