Shop All Stainless Steel Sheets
Zoro Select
Sheet, Silver, 48" L, 48" W, 20 ga., BA, SS
Mfr # GRANEX USA 304BB-20GX48X48
Zoro # G1204434
product price: $505.99
/ea
Free Shipping & Returns
$505.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 20 ga
- Thickness (Decimal) 0.035 in
- Width 48 in
- Alloy Type 304
- Thickness 0.035 in
Product Information
- Brand Zoro Select
- MFR # GRANEX USA 304BB-20GX48X48
- Zoro # G1204434
- Country of Origin United States
- Category Stainless Steel Sheets
Dimensions
Width | 48 in |
Length | 48 in |
Length Tolerance | +/-0.125 in |
Width Tolerance | +/-0.125 in |
Overall Width | 4 ft |
Overall Length | 4 ft |
Description
Silver Stainless Steel Sheet, Stainless Steel, 304, Square, 4 ft Overall Length, Length Tolerance +/-0.125 in, 4 ft Overall Width, Width Tolerance +/-0.125 in, 0.035 in Thickness, Thickness Tolerance +/-0.002 in, Gauge 20 ga, Color Type Silver Finish, Texture Granex, Fabrication Cold Finished, Heat Treatment No Heat Treatment, Heat Treatable No, Mechanical Finish BB, Yield Strength 5,802 psi, Tensile Strength Not Applicable, 201 Brinell Hardness, B92 Rockwell Hardness
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 12" L x 2" W x 1/4" Thick (BULK-PS-UHMW-204)
- ZORO SELECT 1/2" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 30A (BULK-RS-N30-100)
- ZORO SELECT Tubing, Sq, 1015 LCS, 1 1/4ODx1/8 InT, 6Ft L (TS1.25X.120-72)
- ZORO SELECT HDPE Plastic Sheet 16" L x 16" W x 1/2" Thick (BULK-PS-PE-407)
- ZORO SELECT Sheet, Silver, 24" L, 24" W, 20 ga., BA, SS (EngineTurn 304BA-20Gx24x24)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 26 ga., #4, SS (5-SM 304#4-26Gx48x96)
- ZORO SELECT Silver SS Sheet, Rectangle, 48in Overall W (GRANEX USA 304BB-22GX48X120)
- ZORO SELECT Expanded Sheet, Flat, 304SS, 8x4 ft, 1/2-#18 (44F05018-48X96)
- ZORO SELECT Expanded Sheet, Flat, 304SS, 4x4 ft, 1/2-#18 (44F05018-48X48)
- ZORO SELECT Sheet, Silver, 48" L, 48" W, 16 ga., #4, SS (5-SM 304#4-16Gx48x48)
- STANLEY Steel Sheet Weldable 26Ga12X24 (N316-299)
- Zoro Select Stainless Steel Sheets