Shop All Carbon Steel Sheets
This Product is Discontinued
Zoro Select
Sheet, Perf, Stl, 40x36, 18 ga, 0.063 Dia, Rnd (Discontinued)
Mfr # 0118G063R125S-36X40
Zoro # G2735941
This Product is Discontinued
Key Features
- Length 40 in
- Width 36 in
- Thickness 0.048 in
- Material Carbon Steel
- Temper Cold Rolled
Product Information
- Brand Zoro Select
- MFR # 0118G063R125S-36X40
- Zoro # G2735941
- Country of Origin India
- Category Carbon Steel Sheets
Dimensions
Length | 40 in |
Width | 36 in |
Hole Dia. | 0.063 in |
Width Tolerance | +0.250 in |
Length Tolerance | +/-0.125 in |
Overall Length | 40 in |
Nominal Size (WxL) | 36 in x 40 in |
Hole Diameter | 0.063 in |
Overall Width | 36 in |
Description
1008 Carbon Steel Rectangular Perforated Sheet, Material Carbon Steel, Material Grade 1008, Open Area 23 Percent, Thickness 0.048 in, Overall Length 40 in, Overall Width 36 in, Hole Diameter 0.063 in, Hole Shape Round, Hole Pattern Staggered, Center Spacing 0.13 in, Gauge 18 ga, Mechanical Finish Mill, Fabrication Cold Finished, Machinability Not Rated, Standards ISO 9001:2015, Tensile Strength 49,000 psi, Heat Treatable Yes, Heat Treatment Tempered, Brinell Hardness 95
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.