Shop All Carbon Steel Sheets
Zoro Select
Sheet, Perf, Stl, 40x36, 14 ga, 0.500 Dia, Rnd
Mfr # 0114G500R688S-36X40
Zoro # G0525585
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 40 in
- Width 36 in
- Thickness 0.075 in
- Material Carbon Steel
- Temper Cold Rolled
Product Information
- Brand Zoro Select
- MFR # 0114G500R688S-36X40
- Zoro # G0525585
- Country of Origin India
- Category Carbon Steel Sheets
Dimensions
Length | 40 in |
Width | 36 in |
Hole Dia. | 0.5 in |
Width Tolerance | +0.250 in |
Length Tolerance | +/-0.125 in |
Hole Diameter | 0.5 in |
Overall Length | 40 in |
Overall Width | 36 in |
Description
1008 Carbon Steel Rectangular Perforated Sheet, Material Carbon Steel, Material Grade 1008, Open Area 48 Percent, Thickness 0.075 in, Overall Length 40 in, Overall Width 36 in, Hole Diameter 0.5 in, Hole Shape Round, Hole Pattern Staggered, Center Spacing 0.69 in, Gauge 14 ga, Mechanical Finish Mill, Fabrication Cold Finished, Machinability Not Rated, Standards ISO 9001:2015, Tensile Strength 49,000 psi, Heat Treatable Yes, Heat Treatment Tempered, Brinell Hardness 95
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray PVC Type 1 Angle Stock, 6 ft L, 0.250 in T, 7,200 psi (BULK-PA-PVC-16)
- ZORO SELECT Gray PVC Type 1 Tube Stock 6 ft L, 1/2 in Inside Dia, 1 in Outside Dia (BULK-PT-PVC-17)
- USA INDUSTRIALS Black XX Garolite Sheet - 1/16" Thick x 12" Wide x 48" Long (BULK-CS-GXXB-197)
- ZORO SELECT Oil Hard Drill Rod, O1, 17/32, 0.5312 In (O1D17326)
- ZORO SELECT 0.5" Hole x #16 Carbon Steel Expanded A36-Flattened (22495_12_36)
- ZORO SELECT Carbon Steel Perforated Sheet, 4 ft L (15702_48_48)
- ZORO SELECT Carbon Steel Bar, 6" L, 1 3/8" W (18F.75X1.375-6)
- ZORO SELECT Sheet, Perf, Stl, 40x36, 16 ga, 0.156 Dia, Rnd (0116G156R188S-36X40)
- ZORO SELECT Carbon Steel Sheet, 4 ft L, 12 3/8 in W (26227_12.375_48)
- ZORO SELECT Carbon Steel Square Bar, 24" L, 5/16" W (18S.312-24)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/8 x 1 In, 6 Ft L (2HGY6)
- Zoro Select Carbon Steel Sheets