Shop All Aluminum Sheets
Zoro Select
Sheet, Perf, Al, 40x36, 20 ga, 0.25In Dia, Hex
Mfr # 06032HEX-36X40
Zoro # G3376861
product price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.032 in
- Width 36 in
- Length 40 in
- Alloy Type 3003
- Finish Mill
Product Information
- Brand Zoro Select
- MFR # 06032HEX-36X40
- Zoro # G3376861
- Country of Origin India
- Category Aluminum Sheets
Dimensions
Width | 36 in |
Length | 40 in |
Length Tolerance | +/-0.125 in |
Hole Dia. | 0.25 in |
Width Tolerance | +/-0.125 in |
Hole Diameter | 0.25 in |
Overall Length | 40 in |
Overall Width | 36 in |
Description
Perforated Sheet, Aluminum, 3003, H14, Rectangle, Appearance Pattern, 40 in Overall Length, Length Tolerance +/-0.125 in, 36 in Overall Width, Width Tolerance +/-0.125 in, 0.032 in Thickness, Thickness Tolerance +/-0.0025 in, Gauge 20 ga, Center Spacing 0.281 in, Hole Diameter 0.25 in, Hole Pattern Staggered, Hole Shape Hex, Fabrication Cold Finished, Heat Treatment No Heat Treatment, Heat Treatable No, Mechanical Finish Mill, Yield Strength 22,000 psi, Tensile Strength 22,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 1/8 in Thick, Blue (1001306BLU)
- ZORO SELECT Plate Stock, SS, 0.025" Thickness (87165)
- ONLINEMETALS 1.5" OD x 0.065" Wall x 1.37" ID Carbon Steel Round Tube A513-Type 5 DOM (7790)
- ZORO SELECT Rubber Cord, EPDM, 1/16 In Dia, 100 Ft (ZUSA-RC-10)
- ZORO SELECT Plate Stock, Aluminum, 3 in Over. W (CP.375X3-72)
- ZORO SELECT Flat Bar Stock, Aluminum, 3 in Over. W (61S3-36)
- ZORO SELECT Flat Bar Stock, Aluminum, 1/2 in Over. W (24S.5 -12)
- ZORO SELECT Aluminum Plate 5052, 18 in Overall L (15510_48_18)
- ZORO SELECT Aluminum Plate 6061, 4 ft Overall L (24277_12_48)
- ZORO SELECT Plate Stock, Al, 6061, 5/8 x 6 x 6 In (2AVD9)
- ZORO SELECT Square Stock, Al, 6061, 1 x 1 In, 6 Ft (2EZX5)
- Zoro Select Aluminum Sheets