Shop All Aluminum Sheets
Zoro Select
Sheet, Perf, Al, 40x36, 14ga, 0.125In Dia, Rnd
Mfr # 03063125R188S-36X40
Zoro # G3178953
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.063 in
- Width 36 in
- Length 40 in
- Alloy Type 3003
- Finish Mill
Product Information
- Brand Zoro Select
- MFR # 03063125R188S-36X40
- Zoro # G3178953
- Country of Origin India
- Category Aluminum Sheets
Dimensions
Width | 36 in |
Length | 40 in |
Length Tolerance | +/-0.125 in |
Hole Dia. | 0.125 in |
Width Tolerance | +/-0.125 in |
Overall Length | 40 in |
Overall Width | 36 in |
Hole Diameter | 0.125 in |
Description
Perforated Sheet, Aluminum, 3003, H14, Rectangle, Appearance Pattern, 40 in Overall Length, Length Tolerance +/-0.125 in, 36 in Overall Width, Width Tolerance +/-0.125 in, 0.063 in Thickness, Thickness Tolerance +/-0.004 in, Gauge 14 ga, Center Spacing 0.187 in, Hole Diameter 0.125 in, Hole Pattern Staggered, Hole Shape Round, Fabrication Cold Finished, Heat Treatment No Heat Treatment, Heat Treatable No, Mechanical Finish Mill, Yield Strength 22,000 psi, Tensile Strength 22,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Hex Bar, 48 in L, 1/4 in W (22537_48_0)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 12 in W, 12 in L, 1/8 in Thick, Black (ZUSAESR-203)
- ZORO SELECT Oil Hard Drill Rod, O1, 31/64, 0.4843 In (O1D31646)
- ZORO SELECT White Polypropylene Sheet Stock 48" L x 24" W x 0.500" Thick (BULK-PS-PP-43)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (8089_6_6)
- ZORO SELECT Flat Stock, Al, 6061, 1/2 x 4 In, 3 Ft (61F.5X4-36)
- ZORO SELECT Flat Bar Stock, Aluminum, 2.5 in Over. W (24F.5X2.5 -12)
- ZORO SELECT Aluminum Sheet 6061, 36 in Overall L (24263_24_36)
- ZORO SELECT Flat Bar Stock, Aluminum, 5/16 in Over. W (61S.312-6)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (8025_6_24)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (1241_6_24)
- Zoro Select Aluminum Sheets