Shop All Aluminum Sheets
Zoro Select
Sheet, Perf, Al, 40x36, 14 ga, 0.250 In D, Rnd
Mfr # 03063250R375S-36X40
Zoro # G2948066
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.063 in
- Width 36 in
- Length 40 in
- Alloy Type 3003
- Finish Mill
Product Information
- Brand Zoro Select
- MFR # 03063250R375S-36X40
- Zoro # G2948066
- Country of Origin India
- Category Aluminum Sheets
Dimensions
Width | 36 in |
Length | 40 in |
Length Tolerance | +/-0.125 in |
Hole Dia. | 0.25 in |
Width Tolerance | +/-0.125 in |
Overall Width | 36 in |
Hole Diameter | 0.25 in |
Overall Length | 40 in |
Description
Perforated Sheet, Aluminum, 3003, H14, Rectangle, Appearance Pattern, 40 in Overall Length, Length Tolerance +/-0.125 in, 36 in Overall Width, Width Tolerance +/-0.125 in, 0.063 in Thickness, Thickness Tolerance +/-0.004 in, Gauge 14 ga, Center Spacing 0.375 in, Hole Diameter 0.25 in, Hole Pattern Staggered, Hole Shape Round, Fabrication Cold Finished, Heat Treatment No Heat Treatment, Heat Treatable No, Mechanical Finish Mill, Yield Strength 22,000 psi, Tensile Strength 22,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" Comm. Grade Buna-N Rubber Sheet, 12"x24", Black, 60A (BULK-RS-H60-250)
- ZORO SELECT 0.06" Thick x 0.09375" Hole x 0.15625" Stagger Carbon Steel Perforated Sheet A36 Round Hole (13520_12_36)
- ZORO SELECT Clear Polycarbonate Rod Stock 4 ft. L, 1-1/4" Dia. (68973104)
- ZORO SELECT Rod, SS, 416, 3/4 In Dia x 6 Ft L (2AVA8)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.25 in Over. W (24F.25X1.25 -24)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (8093_6_6)
- ZORO SELECT Flat Stock, 5052 Al, 1/4 In T, 2 In x 1 Ft (SB-5052-0250-02-12)
- ZORO SELECT Aluminum Plate 7050, 12 in Overall L (13481_12_12)
- ZORO SELECT Plate Stock, Aluminum, 1 1/2 in Over. W (CP.25X1.5-72)
- ZORO SELECT Flat Bar Stock, Aluminum, 3/4 in Over. W (61F.375X.75-72)
- ZORO SELECT Flat Bar Stock, Aluminum, 3 in Over. W (61F.312X3-72)
- Zoro Select Aluminum Sheets