Shop All Brass Sheets
Zoro Select
Sheet Metal Strip, 0.008", 6" W, 1 ft.
Mfr # 16254
Zoro # G6206225
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type General Purpose
- Material Carbon Steel
- Width 6 in
- Length 12 in
- Finish Mill
Product Information
- Brand Zoro Select
- MFR # 16254
- Zoro # G6206225
- UPC # 676116165126
- Country of Origin United States
- Category Brass Sheets
Dimensions
Width | 6 in |
Length | 12 in |
Length Tolerance | +/-0.032 in |
Width Tolerance | +/-0.005 in |
Ring Width | 6 in |
Base Size | 2 1/2 in |
Ring Height | 6 in |
Overall Depth | 5 in |
Overall Height | 5 in |
Overall Length | 12 in |
Overall Width | 6 in |
Description
Carbon Steel Sheet, Material Carbon Steel, Mechanical Finish Mill, Tin Plated, Overall Length 12 in, Overall Width 6 in, Thickness 0.008 in, Thickness Tolerance +/-0.002 in, Length Tolerance +/-0.032 in, Width Tolerance +/-0.005 in, Standards ASTM B545, Shape Sheet, System of Measurement Inch, Temper HO
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Strip, 1/8" Thickness, 1" W (BULK-RS-E60-100)
- ZORO SELECT Flat Stock, Steel, 4140, 1 x 3 In, 1 Ft L (2HKJ7)
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 12" W x 0.063" Thick (1ZAH8)
- PHIFER Door and Window Screen, Fiberglass, 48 in W, 100 ft L, 0.013 in Wire Dia, Charcoal (3003519)
- ZORO SELECT Sheet Metal Strip, 0.013", 6" W, 1 ft. (16512)
- ZORO SELECT Flat Stock, 0.250", 1-1/2" W, 6 ft. (CUREC00246)
- ZORO SELECT Flat Stock, 0.250", 1-1/4" W, 3 ft. (CUREC00060)
- ZORO SELECT Flat Stock, 0.188", 3" W, 1 ft. (CUREC00974)
- ZORO SELECT Flat Stock, 0.125", 2-1/2" W, 3 ft. (CUREC01094)
- ZORO SELECT Flat Stock, 0.125", 3/4" W, 1 ft. (CUREC00942)
- ZORO SELECT Square Stock, 0.250", 1/4" W, 6 ft. (CUSQ00086)
- Zoro Select Brass Sheets