Shop All Sheet Metal Screws
Zoro Select
Sheet Metal Screw, M6.3 x 16 mm, Black Phosphate Steel Truss Head Phillips Drive, 50 PK
Mfr # 9260PK
Zoro # G5101275
original price:
$9.95
4% off
new price: $9.49
/pk 50, $0.19/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Phillips Drive
Pointed Tip
- System of Measurement Metric
- Material Steel
- Finish Black Phosphate
- Materials for Use With Metal
- Head Dia. 15mm
Product Information
- Brand Zoro Select
- MFR # 9260PK
- Zoro # G5101275
- UPC # 841213008700
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | M6.3 |
Fastener Length | 16 mm |
Head Dia. | 15mm |
Head Height | 4 mm |
Washer Outside Diameter | 14 mm |
Overall Length | 16 mm |
Head Width | 15 mm |
Details
System of Measurement | Metric |
Head Type | Truss |
Drive | Phillips |
Tip Type | Pointed |
Material | Steel |
Finish | Black Phosphate |
Materials for Use With | Metal |
Item | Sheet Metal Screw |
Includes Washer | Yes |
Type | Standard |
Thread Pitch | 1.81 mm |
Includes Nut | No |
Description
Sheet Metal Screw, Head Type Truss, Finish Phosphate, Material Steel, Screw Size M6.3, Fastener Length 16 mm, Head Width 15 mm, Head Height 4 mm, Pack Size Small, System of Measurement Metric, Drive Phillips, Includes Nut No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Stud, Black Oxide Finish, 100 PK (U22085.062.0450)
- NEWPORT FASTENERS Wood Screw, #7, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (818259-100)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Wafer Head Phillips Drive, 100 PK (51918)
- PARKER Sealing Washer, 316 Stainless Steel (M30201-SS)
- ZORO SELECT Sheet Metal Screw, M4.8 x 19 mm, Black Phosphate Steel Truss Head Phillips Drive, 25 PK (10096PK)
- ZORO SELECT Sheet Metal Screw, M4.8 x 20 mm, Black Phosphate Steel Truss Head Phillips Drive, 50 PK (10692PK)
- ZORO SELECT Sheet Metal Screw, M4.8 x 15 mm, Black Phosphate Steel Truss Head Phillips Drive, 50 PK (9256PK)
- ZORO SELECT Sheet Metal Screw, 1/4" x 2 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (U51651.025.0200)
- ZORO SELECT Sheet Metal Screw, #14 x 1/2 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 50 PK (1WE90)
- ZORO SELECT Sheet Metal Screw, #4 x 3/8 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (1VU62)
- TAMPER-PRUF SCREWS Sheet Metal Screw, #0-42 x 3/16 in, Zinc Plated Steel Flat Head Torx Drive, 50 PK (440000)
- Zoro Select Sheet Metal Screws