Shop All Sheet Metal Screws
Zoro Select
Sheet Metal Screw, M6 x 20 mm, Yellow Zinc Plated Steel Hex Head Phillips Drive, 50 PK
Mfr # 2123PK
Zoro # G5104267
Sold in multiples of 2 for $13.10
$13.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Phillips Drive
Pointed Tip
- System of Measurement Metric
- Screw Size M6
- Fastener Length 20 mm
- Drive Size 10 mm
- Material Steel
Product Information
- Brand Zoro Select
- MFR # 2123PK
- Zoro # G5104267
- UPC # 841213015371
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | M6 |
Fastener Length | 20 mm |
Drive Size | 10 mm |
Head Height | 0.313 mm |
Head Dia. | 1/2 in |
Overall Length | 20 mm |
Head Width | 10 mm |
Washer Outside Diameter | 12 mm |
Details
System of Measurement | Metric |
Head Type | Hex |
Drive | Phillips |
Tip Type | Pointed |
Material | Steel |
Finish | Yellow Zinc Plated |
Materials for Use With | Metal |
Item | Sheet Metal Screw |
Includes Washer | Yes |
Type | License Plate Screw |
Includes Nut | No |
Thread Pitch | 1.81 mm |
Description
Sheet Metal Screw, Head Type Hex Washer, Finish Zinc Plated, Material Steel, Screw Size M6, Fastener Length 20 mm, Head Width 10 mm, Head Height 0.313 mm, Drive Size 10mm, Pack Size Small, System of Measurement Metric, Drive Phillips, Includes Nut No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thin Wall Key Locking Insert, 4 Keys, M8-1.25 Int Thrd Sz, M12-1.25 Ext Thrd Sz, 3 PK (5XA28)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 3/4"-10, 2 in Shank, 1-1/2 in ID, Steel, Plain (U16000.075.0200)
- TITAN FASTENERS 1/4in Flat Washer - SAE - 9/32in I.D. - Steel - Zinc - Grade 2 - Pkg of 100 (CCT04)
- ZORO SELECT Fully Threaded Rod, 10-32, 12 in, Steel, Grade A, Zinc Plated Finish (U20365.019.1200)
- ZORO SELECT Sheet Metal Screw, #4 x 1/4 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.011.0025)
- ZORO SELECT Sheet Metal Screw, M4.8 x 19 mm, Black Phosphate Steel Truss Head Phillips Drive, 25 PK (10096PK)
- ZORO SELECT Sheet Metal Screw, #12 x 3 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.021.0300)
- ZORO SELECT Sheet Metal Screw, #10 x 1 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.019.0100)
- ZORO SELECT Sheet Metal Screw, #10 x 2 in, Zinc Plated Steel Pan Head Slotted Drive, 100 PK (696389-PG)
- ZORO SELECT Sheet Metal Screw, #6 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 6400 PK (B26660.013.0100)
- ZORO SELECT Sheet Metal Screw, #12 x 5/8 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.021.0062)
- Zoro Select Sheet Metal Screws