Shop All Sheet Metal Screws
Zoro Select
Sheet Metal Screw, M4.2 x 20 mm, Black Phosphate Steel Hex Head External Hex Drive, 50 PK
Mfr # 5550PK
Zoro # G5101266
product price: $8.95
/pk 50, $0.18/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
External Hex Drive
Pointed Tip
- System of Measurement Metric
- Screw Size M4.2
- Fastener Length 20 mm
- Drive Size 7mm
- Material Steel
Product Information
- Brand Zoro Select
- MFR # 5550PK
- Zoro # G5101266
- UPC # 841213005648
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | M4.2 |
Fastener Length | 20 mm |
Drive Size | 7mm |
Head Height | 3 mm |
Head Dia. | 7mm |
Washer Outside Diameter | 17 mm |
Overall Length | 20 mm |
Head Width | 7 mm |
Details
System of Measurement | Metric |
Head Type | Hex |
Drive | External Hex |
Tip Type | Pointed |
Material | Steel |
Finish | Black Phosphate |
Materials for Use With | Metal |
Item | Sheet Metal Screw |
Type | Standard |
Thread Pitch | 1.41 mm |
Includes Washer | Yes |
Includes Nut | No |
Description
Sheet Metal Screw, Head Type Hex Washer, Finish Phosphate, Material Steel, Screw Size M4.2, Fastener Length 20 mm, Head Width 7 mm, Head Height 3 mm, Drive Size 7mm, Pack Size Small, System of Measurement Metric, Drive External Hex, Includes Nut No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size #10 , Steel Zinc Yellow Finish (A0580120SAEWZYD)
- MIDWEST FASTENER Machine Key Machine Key, Square End, Stainless Steel, 2 in L, 5/16 in Sq, 4 PK (36408)
- ZORO SELECT Military Flat Washer, Fits Bolt Size 3/8" , 18-8 Stainless Steel Plain Finish, 50 PK (NAS1149-C0663R)
- ZORO SELECT Sheet Metal Screw, #8 x 15/16 in, Black Phosphate Steel Oval Head Phillips Drive, 100 PK (1186PK)
- ZORO SELECT Sheet Metal Screw, #4 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.011.0100)
- ZORO SELECT Sheet Metal Screw, #12 x 2 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (U51662.021.0200)
- ZORO SELECT Sheet Metal Screw, #12 x 2-1/2 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (U51651.021.0250)
- ZORO SELECT Sheet Metal Screw, #14 x 2-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.024.0250)
- ZORO SELECT Sheet Metal Screw, #4 x 1 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (U51662.011.0100)
- ZORO SELECT Sheet Metal Screw, #8 x 3/4 in, Plain 18-8 Stainless Steel Pan Head Square Drive, 100 PK (1VU36)
- ZORO SELECT Sheet Metal Screw, #8 x 3/4 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (2970PK)
- Zoro Select Self-Tapping Screws