Shop All Sheet Metal Screws
Zoro Select
Sheet Metal Screw, #8 x 3/4 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK
Mfr # U51660.016.0075
Zoro # G2547431
original price:
$10.19
45% off
new price: $5.59
/pk 100, $0.06/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #8
- Fastener Length 3/4 in
- Drive Size #2
- Material 18-8 Stainless Steel
Product Information
- Brand Zoro Select
- MFR # U51660.016.0075
- Zoro # G2547431
- Country of Origin Multiple
- Category Sheet Metal Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3/4 in |
Drive Size | #2 |
Head Height | 0.115 in |
Head Dia. | 0.322 in to 0.306 in |
Minimum Head Height | 0.118 in |
Maximum Head Height | 0.134 in |
Thread Size | #8 |
Minimum Head Width | 0.285 in |
Head Width | 0.312 in |
Maximum Head Width | 0.312 in |
Dimensional Standards | ASME B18.6.3, SAE J933 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Pointed |
Material | 18-8 Stainless Steel |
Finish | Plain |
Materials for Use With | Metal |
Item | Sheet Metal Screw |
Standards | ANSI/ASME B18.6.3-2010, SAE J933, IFI |
Meets/Exceeds | ANSI/ASME B18.6.3-2010 and SAE J933 and IFI |
Material Quality Standards | SAE J933 |
Type | Standard |
Description
Sheet Metal Screw, Head Type Pan, Finish Plain, Material 18-8 Stainless Steel, Screw Size #8, Fastener Length 3/4 in, Head Width 0.312 in, Head Height 0.115 in, Drive Size #2, Dimensional Standards ASME B18.6.3, SAE J933, Pack Size Small, Minimum Head Height 0.118 in, Minimum Head Width 0.285 in, Maximum Head Height 0.134 in, Maximum Head Width 0.312 in, System of Measurement Inch, Drive Phillips, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Neck Plow Bolt, 1/2"-13 Thrd Sz, 2 3/4 in L, Flat Head, Carbon Steel, Zinc Plated, 10 PK (1CFF6)
- MIDWEST FASTENER 5/16"-18 x 2 in Flat Machine Screw, Zinc Plated Steel, 6 PK (66614)
- MIDWEST Self-Drilling Screw, #7 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive (MW-7X1210)
- ARMOR COAT Grade 8, 7/16"-14 Hex Head Cap Screw, Armor Coat Steel, 2 in L, 25 PK (UST235797)
- ZORO SELECT Sheet Metal Screw, 1/4" x 3/4 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (U51651.025.0075)
- ZORO SELECT Sheet Metal Screw, #8 x 1-1/2 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (1VE64)
- ZORO SELECT Sheet Metal Screw, #10 x 1-1/2 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (U51662.019.0150)
- ZORO SELECT Sheet Metal Screw, #10 x 3 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51680.019.0300)
- ZORO SELECT Sheet Metal Screw, #8 x 3/4 in, Black Phosphate Steel Oval Head Phillips Drive, 100 PK (1640PK)
- ZORO SELECT Sheet Metal Screw, #8 x 1-1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.016.0125)
- TINKERTOOLS No. 8 x 1 in. 1 lbs Pro-Twist Phillips Pan Head Sheet Metal Screws (TI1679488)
- Zoro Select Sheet Metal Screws