Shop All Sheet Metal Screws
Zoro Select
Sheet Metal Screw, #8 x 1-1/4 in, Zinc Plated Steel K-Lath Head Phillips Drive, 100 PK
Mfr # U26456.016.0125
Zoro # G0102070
original price:
$6.67
37% off
new price: $4.15
/pk 100, $0.04/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Head Type K-Lath
- Drive Size #2
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # U26456.016.0125
- Zoro # G0102070
- Country of Origin Multiple
- Category Sheet Metal Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/4 in |
Drive Size | #2 |
Head Dia. | 0.205 in to 0.219 in |
Head Height | 0.08 in |
Maximum Head Height | 0.08 in |
Maximum Head Width | 0.312 in |
Head Width | 0.312 in |
Minimum Head Width | 0.285 in |
Thread Size | #8 |
Dimensional Standards | ASME B18.6.3 |
Minimum Head Height | 0.07 in |
Description
Tapping Sheet Metal Screw, Head Type K-Lath, Finish Zinc Plated, Material Steel, Screw Size #8, Fastener Length 1 1/4 in, Head Width 0.312 in, Head Height 0.08 in, Drive Size #2, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness 5/64 in, Pack Size Small, Minimum Head Height 0.07 in, Minimum Head Width 0.285 in, Maximum Head Height 0.08 in, Maximum Head Width 0.312 in, System of Measurement Inch, Drive Phillips, Point Type AB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 1/2"-20 Hex Head Cap Screw, Plain Stainless Steel, 4 in L, 5 PK (U51007.050.0400)
- ZORO SELECT Free-Running Helical Insert Repair Kit, M14-1.50 (3521-14.00K)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 10 PK (U04100.050.0300)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 1 1/2 in L, Flat Head, Alloy Steel, Plain, 25 PK (1CFV2)
- ZORO SELECT Sheet Metal Screw, #8 x 1-1/2 in, Zinc Plated Steel K-Lath Head Phillips Drive, 100 PK (U26456.016.0150)
- ZORO SELECT Sheet Metal Screw, #8 x 2 in, Zinc Plated Steel K-Lath Head Phillips Drive, 100 PK (U26456.016.0200)
- ZORO SELECT Sheet Metal Screw, #6 x 1/2 in, Zinc Plated Steel K-Lath Head Phillips Drive, 100 PK (U26456.013.0050)
- ZORO SELECT Sheet Metal Screw, #8 x 3/8 in, Plain 18-8 Stainless Steel Pan Head Slotted Drive, 100 PK (1VU17)
- ZORO SELECT Sheet Metal Screw, #10 x 1-3/4 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (1VE77)
- ZORO SELECT Sheet Metal Screw, #12 x 1-1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51680.021.0150)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Black Oxide Steel Hex Head Slotted Drive, 15 PK (39568)
- Zoro Select Sheet Metal Screws