Shop All Sheet Metal Screws
Zoro Select
Sheet Metal Screw, #8 x 1-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK
Mfr # U26660.016.0150
Zoro # G2661127
original price:
$4.70
15% off
new price: $3.99
/pk 100, $0.04/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #8
- Drive Size #2
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # U26660.016.0150
- Zoro # G2661127
- Country of Origin Multiple
- Category Sheet Metal Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/2 in |
Drive Size | #2 |
Head Dia. | 0.306 to 0.322 |
Head Height | 0.115 in |
Minimum Head Height | 0.105 in |
Maximum Head Width | 0.312 in |
Dimensional Standards | ASME B18.6.3 |
Thread Size | #8 |
Head Width | 0.312 in |
Maximum Head Height | 0.115 in |
Minimum Head Width | 0.285 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Pointed |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Item | Sheet Metal Screw |
Standards | ASME B18.6.3-2010 |
Meets/Exceeds | ASME B18.6.3-2010 |
Type | Standard |
Description
Sheet Metal Screw, Head Type Pan, Finish Zinc Plated, Material Steel, Screw Size #8, Fastener Length 1 1/2 in, Head Width 0.312 in, Head Height 0.115 in, Drive Size #2, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Head Height 0.105 in, Minimum Head Width 0.285 in, Maximum Head Height 0.115 in, Maximum Head Width 0.312 in, System of Measurement Inch, Drive Phillips, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 3/4"-10, Steel, Grade 8, Zinc Yellow, 41/64 in Ht, 180 PK (B04122.075.0001)
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 5 PK (U04172.062.0300)
- ZORO SELECT Hex Drive Threaded Insert, M4-0.70 Int Thrd Sz, 10 mm L, 7.391 mm Dia., Zinc Alloy, Plain, 50 PK (800407-10)
- ZORO SELECT Serrated Lock Nut, 3/8"-24, Steel, Grade A, Zinc Plated, 15/64 in Ht, 100 PK (4CAN5)
- ZORO SELECT Sheet Metal Screw, #8 x 2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.016.0200)
- ZORO SELECT Sheet Metal Screw, #8 x 2-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.016.0250)
- ZORO SELECT Sheet Metal Screw, #8 x 5/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.016.0062)
- ZORO SELECT Sheet Metal Screw, #8 x 1 in, Black Phosphate Steel Oval Head Phillips Drive, 100 PK (1641PK)
- ZORO SELECT Sheet Metal Screw, #12 x 5/8 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.021.0062)
- ZORO SELECT Sheet Metal Screw, #12 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.021.0100)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1 in, Black Steel Flat Head Phillips Drive, 30 PK (79444)
- Zoro Select Sheet Metal Screws