Shop All Sheet Metal Screws
Zoro Select
Sheet Metal Screw, #6 x 1-1/2 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK
Mfr # U51660.013.0150
Zoro # G2980171
original price:
$4.99
10% off
new price: $4.49
/pk 100, $0.04/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #6
- Drive Size #2
- Material 18-8 Stainless Steel
- Finish Plain
Product Information
- Brand Zoro Select
- MFR # U51660.013.0150
- Zoro # G2980171
- Country of Origin Multiple
- Category Sheet Metal Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1-1/2 in |
Drive Size | #2 |
Head Height | 0.097 in |
Head Dia. | 0.256 to 0.270 |
Head Width | 0.262 in |
Thread Size | #6 |
Minimum Head Width | 0.238 in |
Maximum Head Height | 0.097 in |
Maximum Head Width | 0.262 in |
Minimum Head Height | 0.088 in |
Dimensional Standards | ASME B18.6.3, SAE J933 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Pointed |
Material | 18-8 Stainless Steel |
Finish | Plain |
Materials for Use With | Metal |
Item | Sheet Metal Screw |
Standards | ASME B18.6.3-2010, SAE J933, IFI |
Meets/Exceeds | ASME B18.6.3-2010 and SAE J933 and IFI |
Type | Standard |
Material Quality Standards | SAE J933 |
Description
Sheet Metal Screw, Head Type Pan, Finish Plain, Material 18-8 Stainless Steel, Screw Size #6, Fastener Length 1 1/2 in, Head Width 0.262 in, Head Height 0.097 in, Drive Size #2, Dimensional Standards ASME B18.6.3, SAE J933, Pack Size Small, Minimum Head Height 0.088 in, Minimum Head Width 0.238 in, Maximum Head Height 0.097 in, Maximum Head Width 0.262 in, System of Measurement Inch, Drive Phillips, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 22 mm Length, 100 PK (M07160.080.0022)
- ZORO SELECT Deck Screw, #10 x 1-5/8 in, Steel, Flat Head, Torx Drive, 200 PK (U30251.019.0162)
- ZORO SELECT Shoulder Screw, 3/4"-10 Thr Sz, 1 in Thr Lg, 6 in Shoulder Lg, Alloy Steel (U07111.100.0600)
- FLEX-STRUT Washer, Sq, Channel Guide, 3/8" Hole (FS-5004-3/8 E/G)
- ZORO SELECT Sheet Metal Screw, #6 x 1-1/4 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (U51660.013.0125)
- ZORO SELECT Sheet Metal Screw, #6 x 1/2 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (U51660.013.0050)
- ZORO SELECT Sheet Metal Screw, #6 x 3/8 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (U51660.013.0037)
- ZORO SELECT Sheet Metal Screw, #10 x 2 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.019.0200)
- ZORO SELECT Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Steel K-Lath Head Phillips Drive, 100 PK (U26456.016.0050)
- ZORO SELECT Sheet Metal Screw, #8 x 1 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51680.016.0100)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 48 PK (63667)
- Zoro Select Sheet Metal Screws