Shop All Sheet Metal Screws
Zoro Select
Sheet Metal Screw, #4 x 5/8 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive
Mfr # U26661.011.0062
Zoro # G2514933
product price: $11.99
/pk 100, $0.12/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Combination Phillips/Slotted Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #4
- Fastener Length 5/8 in
- Drive Size #1
- Material Steel
Product Information
- Brand Zoro Select
- MFR # U26661.011.0062
- Zoro # G2514933
- Country of Origin Multiple
- Category Sheet Metal Screws
Dimensions
Screw Size | #4 |
Fastener Length | 5/8 in |
Drive Size | #1 |
Head Height | 0.08 in |
Head Dia. | 0.205 to 0.219 |
Maximum Head Width | 0.212 in |
Minimum Head Width | 0.191 in |
Head Width | 0.212 in |
Dimensional Standards | ASME B18.6.3 |
Minimum Head Height | 0.07 in |
Thread Size | #4 |
Maximum Head Height | 0.08 in |
Description
Tapping Sheet Metal Screw, Head Type Pan, Finish Zinc Plated, Material Steel, Screw Size #4, Fastener Length 5/8 in, Head Width 0.212 in, Head Height 0.08 in, Drive Size #1, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness 3/64 in, Pack Size Small, Minimum Head Height 0.07 in, Minimum Head Width 0.191 in, Maximum Head Height 0.08 in, Maximum Head Width 0.212 in, System of Measurement Inch, Drive Combination Slotted/Phillips, Point Type SMS, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 1/2" Dia., 3-3/4" L, Steel Plain, 10 PK (271233S)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 50 PK (U07566.025.0200)
- ZORO SELECT Class 8.8, M12-1.25 Hex Head Cap Screw, Zinc Plated Steel, 80 mm L, 10 PK (HX08120800-010P2)
- MIDWEST FASTENER #12-24 x 1 in Slotted Flat Machine Screw, Zinc Plated Steel, 30 PK (61212)
- ZORO SELECT Sheet Metal Screw, M6.3 x 16 mm, Yellow Zinc Plated Steel Hex Head External Hex Drive, 25 PK (10683PK)
- ZORO SELECT Sheet Metal Screw, #6-18 x 1/2 in, Black Oxide Stainless Steel Pan Head Phillips Drive, 10000 PK (0608APPB)
- ZORO SELECT Sheet Metal Screw, #10 x 3/4 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (U51690.019.0075)
- ZORO SELECT Sheet Metal Screw, 1/4" x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.025.0075)
- ZORO SELECT Sheet Metal Screw, #10 x 1 in, Black Phosphate Steel Oval Head Phillips Drive, 100 PK (9252PK)
- ZORO SELECT Sheet Metal Screw, M6.3 x 20 mm, Black Phosphate Steel Hex Head External Hex Drive, 50 PK (5950PK)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 5/8 in, Zinc Plated Steel Flat Head Square Drive, 50 PK (63982)
- Zoro Select Self-Tapping Screws