Shop All Sheet Metal Screws
Zoro Select
Sheet Metal Screw, #4 x 5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK
Mfr # U26680.011.0062
Zoro # G3034044
product price: $2.49
/pk 100, $0.02/ea
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #4
- Drive Size #1
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # U26680.011.0062
- Zoro # G3034044
- Country of Origin Multiple
- Category Sheet Metal Screws
Dimensions
Screw Size | #4 |
Fastener Length | 5/8 in |
Drive Size | #1 |
Head Height | 0.067 in |
Head Dia. | 0.191 to 0.212 |
Dimensional Standards | ASME B18.6.3 |
Maximum Head Height | 0.067 in |
Maximum Head Width | 0.212 in |
Head Width | 0.212 in |
Thread Size | #4 |
Minimum Head Width | 0.191 in |
Minimum Head Height | 0.055 in |
Description
Sheet Metal Screw, Head Type Flat, Finish Zinc Plated, Material Steel, Screw Size #4, Fastener Length 5/8 in, Head Width 0.212 in, Head Height 0.067 in, Drive Size #1, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness 3/64 in, Pack Size Small, Minimum Head Height 0.055 in, Minimum Head Width 0.191 in, Maximum Head Height 0.067 in, Maximum Head Width 0.212 in, System of Measurement Inch, Drive Phillips, Point Type SMS, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Carriage Bolts 5/16in-18 X 6in A307 Grade A Zinc Plated Steel 25PK (9063286)
- KREG Screw, 1200 PK (SML-C1-1200)
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 15/32 in Ht, 50 PK (U12300.037.0001)
- ZORO SELECT Solid Rivet, Flat Head, 0.0938 in Dia., 0.375 in L, Aluminum Body, 250 PK (42A0306-EA-250)
- ZORO SELECT Sheet Metal Screw, #4 x 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.011.0050)
- ZORO SELECT Sheet Metal Screw, #4 x 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.011.0075)
- ZORO SELECT Sheet Metal Screw, #4 x 1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.011.0025)
- ZORO SELECT Sheet Metal Screw, #6 x 1/2 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 100 PK (1WA58)
- ZORO SELECT Sheet Metal Screw, #14 x 3/4 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (1WE21)
- ZORO SELECT Sheet Metal Screw, #14 x 1-1/2 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (B26661.024.0150)
- ZORO SELECT Sheet Metal Screw, #6 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 6400 PK (B26660.013.0100)
- Zoro Select Self-Tapping Screws