Shop All Sheet Metal Screws
Zoro Select
Sheet Metal Screw, #4 x 3/8 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK
Mfr # U51680.011.0037
Zoro # G3327466
product price: $4.15
/pk 100, $0.04/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #4
- Fastener Length 3/8 in
- Drive Size #1
- Material 18-8 Stainless Steel
Product Information
- Brand Zoro Select
- MFR # U51680.011.0037
- Zoro # G3327466
- Country of Origin Multiple
- Category Sheet Metal Screws
Dimensions
Screw Size | #4 |
Fastener Length | 3/8 in |
Drive Size | #1 |
Head Dia. | 0.212 in to 0.191 in |
Head Height | 0.067 in |
Minimum Head Height | 0.055 in |
Dimensional Standards | ASME B18.6.3, SAE J933 |
Thread Size | #4 |
Minimum Head Width | 0.191 in |
Maximum Head Height | 0.067 in |
Maximum Head Width | 0.212 in |
Head Width | 0.212 in |
Description
Sheet Metal Screw, Head Type Flat, Finish Plain, Material 18-8 Stainless Steel, Screw Size #4, Fastener Length 3/8 in, Head Width 0.212 in, Head Height 0.067 in, Drive Size #1, Dimensional Standards ASME B18.6.3, SAE J933, For Maximum Material Thickness 3/64 in, Pack Size Small, Minimum Head Height 0.055 in, Minimum Head Width 0.191 in, Maximum Head Height 0.067 in, Maximum Head Width 0.212 in, System of Measurement Inch, Drive Phillips, Point Type SMS, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, Std, 1/4x1 3/4 L, PK50 (2MB84)
- ZORO SELECT Spring Pin, Slot, 3/4x1/16 L, PK100 (5BU73)
- MAK-A-KEY Step Key Stock 2, 3/8 in Top W, 3/16 in Top Step H, 1/2 in Bottom W, 1/8 in Lower Step H (SKO11-2)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Stainless Steel Plain Finish, 25 PK (U51410.043.0006)
- ZORO SELECT Sheet Metal Screw, 5/16"-12 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.031.0100)
- ZORO SELECT Sheet Metal Screw, #10 x 3 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.019.0300)
- ZORO SELECT Sheet Metal Screw, #4 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.011.0075)
- ZORO SELECT Sheet Metal Screw, #14 x 2 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 25 PK (1WB22)
- ZORO SELECT Sheet Metal Screw, #6 x 3/8 in, Zinc Plated Steel Pan Head Slotted Drive, 100 PK (SMSPI0-600370-100P)
- ZORO SELECT Sheet Metal Screw, #14 x 1 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 50 PK (1WE96)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 5/8 in, Zinc Plated Steel Hex Head Combination Drive, 20 PK (931763)
- Zoro Select Self-Tapping Screws