Shop All Sheet Metal Screws
Zoro Select
Sheet Metal Screw, #4 x 3/4 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK
Mfr # U51662.011.0075
Zoro # G2812321
product price: $1.59
/pk 100, $0.02/ea
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #4
- Fastener Length 3/4 in
- Drive Size #1
- Material 18-8 Stainless Steel
Product Information
- Brand Zoro Select
- MFR # U51662.011.0075
- Zoro # G2812321
- Country of Origin Multiple
- Category Sheet Metal Screws
Dimensions
Screw Size | #4 |
Fastener Length | 3/4 in |
Drive Size | #1 |
Head Dia. | 0.241 in to 0.257 in |
Head Height | 0.069 in |
Thread Size | #4 |
Maximum Head Height | 0.069 in |
Maximum Head Width | 0.212 in |
Dimensional Standards | ASME B18.6.3 |
Head Width | 0.212 in |
Minimum Head Height | 0.059 in |
Minimum Head Width | 0.191 in |
Description
Tapping Sheet Metal Screw, Head Type Truss, Finish Plain, Material 18-8 Stainless Steel, Screw Size #4, Fastener Length 3/4 in, Head Width 0.212 in, Head Height 0.069 in, Drive Size #1, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Head Height 0.059 in, Minimum Head Width 0.191 in, Maximum Head Height 0.069 in, Maximum Head Width 0.212 in, System of Measurement Inch, Drive Phillips, Point Type AB, For Use in Systems Thread Forming Tapping Screw Type AB, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE #6-32 x 1/2 in Slotted Oval Machine Screw, Stainless Steel, 100 PK (414SS)
- MAGNET SOURCE Countersunk Washer, Fits Bolt Size 2" Steel, Zinc Plated Finish (NAC020000NBX)
- ZORO SELECT Spring Pin, Slot, 1/16x7/16 L, Pk100 (5BU70)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 25/64 in L, Steel Body, 250 PK (U34130.018.0063)
- ZORO SELECT Sheet Metal Screw, #8 x 1-5/8 in, Zinc Plated Steel K-Lath Head Phillips Drive, 100 PK (U26456.016.0162)
- ZORO SELECT Sheet Metal Screw, M4.2 x 20 mm, Black Phosphate Steel Hex Head External Hex Drive, 50 PK (5550PK)
- ZORO SELECT Sheet Metal Screw, #8 x 1/2 in, Plain 18-8 Stainless Steel Pan Head Square Drive, 100 PK (1VU34)
- ZORO SELECT Sheet Metal Screw, #8 x 2 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive, 100 PK (U26661.016.0200)
- ZORO SELECT Tapping Sheet Metal Screw, #6 x 3/8 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (790006-PG)
- ZORO SELECT Sheet Metal Screw, #10 x 1-1/2 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 100 PK (1WA90)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 3 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (02953)
- Zoro Select Sheet Metal Screws