Shop All Sheet Metal Screws
Zoro Select
Sheet Metal Screw, #4 x 1/4 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK
Mfr # 1VU61
Zoro # G3172023
original price:
$1.99
10% off
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #4
- Fastener Length 1/4 in
- Drive Size #1
- Material 18-8 Stainless Steel
Product Information
- Brand Zoro Select
- MFR # 1VU61
- Zoro # G3172023
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | #4 |
Fastener Length | 1/4 in |
Drive Size | #1 |
Head Height | 0.063 in |
Head Dia. | 0.257 in |
Maximum Head Height | 0.063 in |
Thread Size | #4 |
Dimensional Standards | ASME B18.6.4, SAE J933 |
Minimum Head Height | 0.069 in |
Head Width | 0.257 in |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Phillips |
Tip Type | Pointed |
Material | 18-8 Stainless Steel |
Finish | Plain |
Materials for Use With | Metal |
Item | Sheet Metal Screw |
Standards | ANSI/ASME B18.6.4, SAE J933, IFI |
Meets/Exceeds | ANSI/ASME B18.6.4 and SAE J933 and IFI |
Material Quality Standards | SAE J933 |
Type | Standard |
Point Type | A |
For Maximum Material Thickness | 1/32 in |
Description
Tapping Sheet Metal Screw, Head Type Truss, Finish Plain, Material 18-8 Stainless Steel, Screw Size #4, Fastener Length 1/4 in, Head Width 0.257 in, Head Height 0.063 in, Drive Size #1, Dimensional Standards ASME B18.6.4, SAE J933, For Maximum Material Thickness 1/32 in, Pack Size Small, Minimum Head Height 0.069 in, Maximum Head Height 0.063 in, System of Measurement Inch, Drive Phillips, Point Type A, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAMMYS Vertical Rod Hanger, Steel, Not Applicable Size, 1" L, Steel Zinc Plated, 25 PK (8153922)
- HILLMAN 810515 Hex Nut, Coarse Thread, Steel, Zinc-Plated, 2 Grade (7810515)
- 3M Back-to-Back Strap, No Adhesive, 20 ft, 5/8 in Wd, Black (SJ3000)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 500 PK (613973)
- ZORO SELECT Sheet Metal Screw, #8 x 1-3/4 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (1WB67)
- ZORO SELECT Sheet Metal Screw, #8 x 2-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.016.0250)
- ZORO SELECT Sheet Metal Screw, #12 x 1-1/2 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (1VE86)
- ZORO SELECT Sheet Metal Screw, #12 x 1-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.021.0150)
- ZORO SELECT Sheet Metal Screw, #14 x 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.024.0125)
- ZORO SELECT Sheet Metal Screw, #10 x 1-1/4 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 100 PK (1WA88)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (03030)
- Zoro Select Self-Tapping Screws