Shop All Sheet Metal Screws
Zoro Select
Sheet Metal Screw, #4 x 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK
Mfr # U26680.011.0050
Zoro # G2488884
product price: $1.99
/pk 100, $0.02/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #4
- Drive Size #1
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # U26680.011.0050
- Zoro # G2488884
- Country of Origin Multiple
- Category Sheet Metal Screws
Dimensions
Screw Size | #4 |
Fastener Length | 1/2 in |
Drive Size | #1 |
Head Height | 0.067 in |
Head Dia. | 0.212 in to 0.191 in |
Dimensional Standards | ASME B18.6.3 |
Thread Size | #4 |
Head Width | 0.212 in |
Maximum Head Width | 0.212 in |
Minimum Head Width | 0.191 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Tip Type | Pointed |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Item | Sheet Metal Screw |
Standards | ASME B18.6.3-2010 |
Meets/Exceeds | ASME B18.6.3-2010 |
Head Angle (Deg.) | 82-80 |
Type | Standard |
Maximum Head Angle | 82 Degrees |
Description
Sheet Metal Screw, Head Type Flat, Finish Zinc Plated, Material Steel, Screw Size #4, Fastener Length 1/2 in, Head Width 0.212 in, Head Height 0.067 in, Drive Size #1, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Head Width 0.191 in, Maximum Head Width 0.212 in, System of Measurement Inch, Drive Phillips, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/16" x 1-1/4" Linch Pins 8PK (930062)
- ZORO SELECT #4-40 x 3/16 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51110.011.0018)
- MIDWEST FASTENER Acorn Nut, #8-32, Steel, Nickel Plated, 100 PK (03786)
- ZORO SELECT Socket Set Screw, Hex Socket, Nylon, Natural, #10-32, 25 PK (011032T050)
- ZORO SELECT Sheet Metal Screw, #4 x 3/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.011.0037)
- ZORO SELECT Sheet Metal Screw, #4 x 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.011.0075)
- ZORO SELECT Sheet Metal Screw, #4 x 5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.011.0062)
- ZORO SELECT Sheet Metal Screw, #12 x 1-1/2 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.021.0150)
- ZORO SELECT Sheet Metal Screw, #8 x 2-1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51680.016.0250)
- ZORO SELECT Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Pan Head Slotted Drive, 100 PK (2DV82)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (03250)
- Zoro Select Sheet Metal Screws