Shop All Sheet Metal Screws
Zoro Select
Sheet Metal Screw, #4 x 1 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK
Mfr # U51690.011.0100
Zoro # G2812139
original price:
$7.05
19% off
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #4
- Fastener Length 1 in
- Drive Size #1
- Material 18-8 Stainless Steel
Product Information
- Brand Zoro Select
- MFR # U51690.011.0100
- Zoro # G2812139
- Country of Origin Multiple
- Category Sheet Metal Screws
Dimensions
Screw Size | #4 |
Fastener Length | 1 in |
Drive Size | #1 |
Head Height | 0.104 in |
Head Dia. | 0.191 in to 0.212 in |
Minimum Head Width | 0.191 in |
Maximum Head Width | 0.212 in |
Maximum Head Height | 0.104 in |
Thread Size | #4 |
Minimum Head Height | 0.084 in |
Head Width | 0.212 in |
Dimensional Standards | ASME B18.6.3 |
Description
Tapping Sheet Metal Screw, Head Type Oval, Finish Plain, Material 18-8 Stainless Steel, Screw Size #4, Fastener Length 1 in, Head Width 0.212 in, Head Height 0.104 in, Drive Size #1, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness 3/64 in, Pack Size Small, Minimum Head Height 0.084 in, Minimum Head Width 0.191 in, Maximum Head Height 0.104 in, Maximum Head Width 0.212 in, System of Measurement Inch, Drive Phillips, Point Type AB
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Flat Washer, Fits Bolt Size 1/4" , Stainless Steel NL-19 Finish, 100 PK (FB3FLWASH14LOD3P100)
- ZORO SELECT Self-Locking Shoulder Screws, #10-24 Thr Sz, 3/8 in Thr Lg, 1/2 in Shoulder Lg, Alloy Steel, 5 PK (1EB41)
- WEATHER GUARD BALL STUDS AND NUTS FOR GAS SPRINGS (921-4PK)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Spade, Zinc Plated Steel, 0.30 to 0.32 in Head Ht, 3/8 in Lg, 25 PK (TSI0-80037P0-025P)
- ZORO SELECT Sheet Metal Screw, #4 x 5/8 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (1VE46)
- ZORO SELECT Sheet Metal Screw, #14 x 1 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 50 PK (1WE96)
- ZORO SELECT Sheet Metal Screw, #8 x 7/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.016.0087)
- ZORO SELECT Sheet Metal Screw, #12 x 1 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (1VU86)
- ZORO SELECT Sheet Metal Screw, 1/4" x 2 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (U51651.025.0200)
- ZORO SELECT Sheet Metal Screw, #14 x 2 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 25 PK (1WU12)
- MIDWEST FASTENER Sheet Metal Screw, #4 x 3/8 in, 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (54848)
- Zoro Select Sheet Metal Screws