Shop All Sheet Metal Screws
Zoro Select
Sheet Metal Screw, 1/4" x 9/16 in, Zinc Plated Steel Truss Head Slotted Drive, 50 PK
Mfr # 11141PK
Zoro # G5101433
product price: $5.75
/pk 50, $0.12/ea
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Slotted Drive
Pointed Tip
- System of Measurement Inch
- Screw Size 1/4"
- Fastener Length 9/16 in
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # 11141PK
- Zoro # G5101433
- UPC # 841213027411
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | 1/4" |
Fastener Length | 9/16 in |
Head Dia. | 9/16 in |
Head Height | 0.188 in |
Head Width | 0.563 in |
Overall Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Slotted |
Tip Type | Pointed |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Item | Sheet Metal Screw |
Includes Nut | No |
Point Type | F |
Type | License Plate Screw |
Description
Sheet Metal Screw, Head Type Truss, Finish Zinc Plated, Material Steel, Screw Size 1/4 In., Fastener Length 9/16 in, Head Width 0.563 in, Head Height 0.188 in, Pack Size Small, System of Measurement Inch, Drive Slotted, Point Type F, Includes Nut No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Seal Kit, 1/2 In Rod Dia, 4Pcs (4PKG9)
- MIDWEST FASTENER Grade 8, 9/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 10 PK (00900)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1" L, Nylon Zinc Plated, 100 PK (U70654.025.0100)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 180 mm Length, 10 PK (M07000.060.0180)
- ZORO SELECT Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.016.0050)
- ZORO SELECT Sheet Metal Screw, #4 x 3/4 in, Zinc Plated Steel Pan Head Slotted Drive, 100 PK (697354-PG)
- ZORO SELECT Sheet Metal Screw, #10 x 1-1/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51680.019.0125)
- ZORO SELECT Sheet Metal Screw, #10 x 1-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.019.0150)
- ZORO SELECT Sheet Metal Screw, #14 x 1 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (1WA49)
- ZORO SELECT Sheet Metal Screw, #4 x 5/8 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (1VE46)
- SPAX Sheet Metal Screw, #8 x 3/4 in, Pan Head (4111010400202)
- Zoro Select Sheet Metal Screws