Shop All Sheet Metal Screws
Zoro Select
Sheet Metal Screw, #14 x 3/4 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 50 PK
Mfr # 1WE94
Zoro # G2919725
original price:
$13.76
14% off
new price: $11.79
/pk 50, $0.24/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #14
- Material 18-8 Stainless Steel
- Finish Plain
- Materials for Use With Metal
Product Information
- Brand Zoro Select
- MFR # 1WE94
- Zoro # G2919725
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | #14 |
Fastener Length | 3/4 in |
Head Dia. | 0.375 in |
Head Height | 0.188 in |
Thread Size | #14 |
Minimum Head Height | 0.24 in |
Head Width | 0.375 in |
Maximum Head Height | 0.188 in |
Dimensional Standards | ASME B18.6.4, SAE J933 |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Slotted |
Tip Type | Pointed |
Material | 18-8 Stainless Steel |
Finish | Plain |
Materials for Use With | Metal |
Item | Sheet Metal Screw |
Standards | ANSI/ASME B18.6.4, SAE J933, IFI |
Meets/Exceeds | ANSI/ASME B18.6.4 and SAE J933 and IFI |
Point Type | A |
Type | Standard |
Material Quality Standards | SAE J933 |
For Maximum Material Thickness | 1/32 in |
Description
Tapping Sheet Metal Screw, Head Type Hex Washer, Finish Plain, Material 18-8 Stainless Steel, Screw Size #14, Fastener Length 3/4 in, Head Width 0.375 in, Head Height 0.188 in, Dimensional Standards ASME B18.6.4, SAE J933, For Maximum Material Thickness 1/32 in, Pack Size Small, Minimum Head Height 0.24 in, Maximum Head Height 0.188 in, System of Measurement Inch, Drive Slotted, Point Type A, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, 1/4"-28, 10-32, 3/8"-24, 5/16"-24, 1/2"-20, Plain (EZ-F303)
- ZORO SELECT Thin Hex Nut, M4-0.70, A2 Stainless Steel, Not Graded, Plain, 2.20 mm Ht, 100 PK (M51090.040.0001)
- SABERDRIVE Wood Screw, #9, 3 in, Zinc Yellow Steel Flat Head Torx Drive, 73 PK (09292)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , 18-8 Stainless Steel Plain Finish, 10 PK (WASB38R8)
- ZORO SELECT Sheet Metal Screw, #14 x 1/2 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 50 PK (1WE90)
- ZORO SELECT Sheet Metal Screw, #14 x 2 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 25 PK (1WU12)
- ZORO SELECT Sheet Metal Screw, #14 x 1-1/2 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 25 PK (1WU10)
- ZORO SELECT Sheet Metal Screw, #14 x 2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.024.0200)
- ZORO SELECT Sheet Metal Screw, #10 x 3 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.019.0300)
- ZORO SELECT Sheet Metal Screw, #6 x 1-1/4 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (SMHWI0-601250SL-100P)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 3-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 20 PK (932084)
- Zoro Select Sheet Metal Screws