Shop All Sheet Metal Screws
Zoro Select
Sheet Metal Screw, #14 x 3 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK
Mfr # U51662.024.0300
Zoro # G9190045
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #14
- Fastener Length 3 in
- Drive Size #3
- Material 18-8 Stainless Steel
Product Information
- Brand Zoro Select
- MFR # U51662.024.0300
- Zoro # G9190045
- Country of Origin Multiple
- Category Sheet Metal Screws
Dimensions
Screw Size | #14 |
Fastener Length | 3 in |
Drive Size | #3 |
Head Dia. | 0.530 in to 0.557 in |
Head Height | 0.133 in |
Minimum Head Width | 0.427 in |
Dimensional Standards | ASME B18.6.3 |
Minimum Head Height | 0.122 in |
Maximum Head Height | 0.133 in |
Thread Size | #14 |
Maximum Head Width | 0.462 in |
Head Width | 0.462 in |
Description
Tapping Sheet Metal Screw, Head Type Truss, Finish Plain, Material 18-8 Stainless Steel, Screw Size #14, Fastener Length 3 in, Head Width 0.462 in, Head Height 0.133 in, Drive Size #3, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Head Height 0.122 in, Minimum Head Width 0.427 in, Maximum Head Height 0.133 in, Maximum Head Width 0.462 in, System of Measurement Inch, Drive Phillips, Point Type AB, For Use in Systems Thread Forming Tapping Screw Type AB, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING Sup-R Lag Long Lag Shield, 1/2" Dia, 1-3/4" L, Alloy Steel Plain, 25 PK (3315000)
- VAST Spring Nut, 1/4"-20, 25 PK (V230 1/4-25)
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 100 PK (U07410.019.0200)
- DOUBLE HH MFG 10Pk 7/16 Lynch Pins (41940)
- ZORO SELECT Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel K-Lath Head Phillips Drive, 100 PK (U26456.016.0100)
- ZORO SELECT Sheet Metal Screw, M4.2 x 20 mm, Black Phosphate Steel Pan Head Phillips Drive, 50 PK (10365PK)
- ZORO SELECT Sheet Metal Screw, 1/4" x 3 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.025.0300)
- ZORO SELECT Sheet Metal Screw, #6 x 5/8 in, Zinc Plated Steel Pan Head Slotted Drive, 100 PK (697359-PG)
- ZORO SELECT Sheet Metal Screw, #12 x 1-1/2 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (1VE86)
- ZORO SELECT Sheet Metal Screw, #10 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.019.0050)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/4 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08726)
- Zoro Select Self-Tapping Screws