Shop All Sheet Metal Screws
Zoro Select
Sheet Metal Screw, #14 x 1 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 50 PK
Mfr # 1WE96
Zoro # G3490751
product price: $11.75
/pk 50, $0.24/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #14
- Material 18-8 Stainless Steel
- Finish Plain
- Materials for Use With Metal
Product Information
- Brand Zoro Select
- MFR # 1WE96
- Zoro # G3490751
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | #14 |
Fastener Length | 1 in |
Head Dia. | 0.375 in |
Head Height | 0.188 in |
Head Width | 0.375 in |
Minimum Head Height | 0.24 in |
Maximum Head Height | 0.188 in |
Thread Size | #14 |
Dimensional Standards | ASME B18.6.4, SAE J933 |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Slotted |
Tip Type | Pointed |
Material | 18-8 Stainless Steel |
Finish | Plain |
Materials for Use With | Metal |
Item | Sheet Metal Screw |
Standards | ANSI/ASME B18.6.4, SAE J933, IFI |
Meets/Exceeds | ANSI/ASME B18.6.4 and SAE J933 and IFI |
Material Quality Standards | SAE J933 |
Point Type | A |
For Maximum Material Thickness | 1/32 in |
Type | Standard |
Description
Tapping Sheet Metal Screw, Head Type Hex Washer, Finish Plain, Material 18-8 Stainless Steel, Screw Size #14, Fastener Length 1 in, Head Width 0.375 in, Head Height 0.188 in, Dimensional Standards ASME B18.6.4, SAE J933, For Maximum Material Thickness 1/32 in, Pack Size Small, Minimum Head Height 0.24 in, Maximum Head Height 0.188 in, System of Measurement Inch, Drive Slotted, Point Type A, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 x 1/2 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51320.013.0050)
- DISCO Class 10.9, M10-1.25 Flange Bolt, Bright Zinc Plated 40 mm L (3222PK)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 85 PK (B04114.062.0250)
- MIDWEST FASTENER 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 25 PK (50834)
- ZORO SELECT Sheet Metal Screw, #14 x 1/2 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 50 PK (1WE90)
- ZORO SELECT Sheet Metal Screw, #14 x 2 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 25 PK (1WU12)
- ZORO SELECT Sheet Metal Screw, #14 x 3/4 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 50 PK (1WE94)
- ZORO SELECT Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.016.0100)
- ZORO SELECT Sheet Metal Screw, #12 x 5/8 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (1VE82)
- ZORO SELECT Sheet Metal Screw, #10 x 1/2 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (1WB77)
- SPAX Sheet Metal Screw, #8 x 3/4 in, Yellow Zinc Plated Flat Head (4101020400202)
- Zoro Select Sheet Metal Screws